Shop All Reciprocating Saw Blades
Milwaukee Tool
TORCH for MM 3PK 12 In. 10TPI CT
Mfr # 48-00-5353
Zoro # G211745445
product price: $64.97
/ea
Not eligible for select promotions
$64.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Teeth per Inch 10
- Application Metal
- Tip Material Carbide Tipped
- Height 1/16 in
- Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-00-5353
- Zoro # G211745445
- UPC # 045242605439
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Height | 1/16 in |
Blade Width | 1 in |
Length | 12 in |
Cut Width | 0.05 in |
Details
Promotion Restriction | Not eligible for promotion |
Teeth per Inch | 10 |
Application | Metal |
Tip Material | Carbide Tipped |
Material | Carbide |
Back Style | Straight |
Description
TORCH for MM 5PK 9 In. 10TPI CT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Bearing Splitter, 1/2 in., 9 in., 1 Piece (1130)
- SK PROFESSIONAL TOOLS 3/8 in Drive Tamper Resistant Hex Socket Bit SAE 3/16 in Tip, 2 3/4 in L (44212)
- WERA Torsion Bit, SAE, 1/4", Hex, #1, 1", SS (05071010001)
- DRILL AMERICA m20x2 Carbon Steel Hex Die (DWTSMH20X2)
- MILWAUKEE TOOL 6" L x 7 TPI Reciprocating Saw Blade (48-00-5561)
- MILWAUKEE TOOL 6", 9" L x 5/8/14 TPI Bi-Metal Reciprocating Saw Blade Set (49-22-1129, 48-00-5202)
- MILWAUKEE TOOL 14, 18, 24 TPI Metal Cutting Bi-Metal 16PC Metal Cutting SAWZALL® Blade Set, 16 PK (49-22-1216)
- MILWAUKEE TOOL 6" 18 TPI The Torch SAWZALL Blades (5 Pk) (48-00-5784)
- MILWAUKEE TOOL SAWZALL SET, DEMO, 12PC, w/18T9LG TORCH 5PK (49-22-1129, 48-00-5788)
- MILWAUKEE TOOL SAWZALL Demo and Thin Kerf Blade Set 32 Pc (49-22-1132)
- DIABLO Bi-Metal Recip Blade for Thick Met, PK15, 15 PK (DS0608BFD15)
- Milwaukee Tool Power Saw Blades