Shop All Chainsaws
Milwaukee Tool
Top Handle Chainsaw Kit
Mfr # 2826-22T
Zoro # G910707508
Free Shipping & Returns
Not eligible for select promotions
$699.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuel Type Gas Powered
- Bar Length 14 in
- Engine Displacement 35 cc
- HP 2.7 hp
- Tool Weight 10.8 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 2826-22T
- Zoro # G910707508
- UPC # 045242810499
- Country of Origin China
- Category Chainsaws
Dimensions
Bar Length | 14 in |
Tool Length | 26 1/16 in |
Tool Height | 9 3/16 in |
Tool Width | 9 1/2 in |
Description
Top Handle Chainsaw Kit, Product Type Cordless Chainsaw Kit, Power Source Cordless, Bar Length 14 in, Handle Location Top Handle, Chain Oiler Automatic, Tool Weight 10.8 lb, Battery Capacity 12.0 Ah, 8.0 Ah, Bare Tool/Battery Included Battery Included, Battery Platform M18(TM) REDLITHIUM(TM), Number of Batteries Included 2, Number of Chargers Included 1, Motor Type Brushless, Equivalent Gas Engine Displacement 35 cc, Voltage 18 V, Tool Height 9 3/16 in
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO Fannie, the Fairy Sitting Statue (HF326063)
- ILC Replacement for Power Wheels Ffr87 Minnie Happy Helpers Jeep Hood FOR Minnie Jeep Ffr87 (FFR87 MINNIE HAPPY HELPERS JEEP HOOD FOR MINNIE J)
- A & I PRODUCTS Fuel Filter, In Line (70 Micron) 1.55" x3.5" x1.65" (A-B1FF100)
- VALLEY FORGE Adjustable Flag Bracket (60754)
- MILWAUKEE TOOL M18 FUEL 16" Chainsaw Kit (2727-21HD)
- MILWAUKEE TOOL Chainsaw and Case, Battery Powered (2826-20T, 49-16-2746)
- MILWAUKEE TOOL Pole Saw and Chain, Straight, Li-Ion (2825-20PS, 49-16-2723)
- MILWAUKEE TOOL M18 FUEL™ Cordless 16" Chainsaw, Tool only (2727-20)
- MILWAUKEE TOOL Pruning Saw and Battery (2527-20, 48-11-2425)
- MILWAUKEE TOOL M18 FUEL(TM) 14" Top Handle Chainsaw Kit (2826-21T)
- EGO EGO CS1800 POWER+ 56V 18" Cordless Chain Saw (Bare Tool) (CS1800)
- Milwaukee Tool Chainsaws & Accessories