Shop All Tool Boxes
This Product is Discontinued
Milwaukee Tool
Tool Box, Plastic, Black, Red (Discontinued)
Mfr # MTB2600
Zoro # G0332249
Not eligible for select promotions
This Product is Discontinued
Key Features
- Material Plastic
- Color Black, Red
- Features Indexing Squares, Integrated Weather Seal Gasket, Screw Bosses Support Charger Mounting
- Includes Tool Tray
- Handle Type Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # MTB2600
- Zoro # G0332249
- UPC # 045242324941
- Country of Origin United States
- Category Tool Boxes
Dimensions
Nominal Outside Width | 26 in |
Overall Depth | 13 1/2 in |
Overall Height | 12 1/8 in |
Inside Height | 12 1/8 in |
Inside Depth | 13 in |
Overall Width | 26 in |
Nominal Outside Height | 12 in |
Inside Width | 25 1/4 in |
Nominal Outside Depth | 13 in |
Description
Tool Box, Material Plastic, Overall Depth 13 1/2 in, Overall Height 12 1/8 in, Overall Width 26 in, Locking System Padlock Hasp, Color Black, Red, Features Indexing Squares, Integrated Weather Seal Gasket, Screw Bosses Support Charger Mounting, Handle Type Clamp, Includes Tool Tray, Number of Drawers 0, Number of Handles 1, Number of Trays 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.