Shop All Drain Cleaning Machines
Milwaukee Tool
Toilet Auger and Cable
Mfr # 3574-21, 48-53-3574
Zoro # G711222774
original price:
$239.99
33% off
Free Shipping & Returns
$159.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 12 V
- Application Floor Traps, Urinals
- Includes 4 ft Urinal Auger
- Standards UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 3574-21, 48-53-3574
- Zoro # G711222774
- UPC # 045242777648
- Country of Origin Multiple
- Category Drain Cleaning Machines
Dimensions
Minimum Drain Line Inside Diameter | 1 1/4 in |
Overall Width | 3 in |
Cable Diameter Included - Cable C | 3/8 in |
Overall Length | 34.5 in |
Cable Diameter Included - Cable A | 3/8 in |
Handle Length | 10.125 in |
Cable Length | 4 ft |
Cable Length Included - Cable A | 4 ft |
Cable Length Included - Cable B | 4 ft |
Overall Height | 2.5 in |
Maximum Drain Line Inside Diameter | 2 in |
Cable Diameter Included - Cable B | 3/8 in |
Manufacturer Warranty Length | 2 yr Cable, 3 yr Battery, 5 yr Tool |
Description
Toilet Auger and Cable, Machine Type Urinal Auger, Battery Platform M12, Maximum Drain Line Inside Diameter 2 in, Minimum Drain Line Inside Diameter 1 1/4 in, Number of Cables Included 1, Cable Diameter Included - Cable A 3/8 in, Cable Length Included - Cable A 4 ft, Cable Diameter Included - Cable B 3/8 in, Cable Length Included - Cable B 4 ft, Number of Augers Included 1, Number of Cutters Included 0, Feed Type Automatic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Squeezer Die, 1/2 Dia, 3/16, Flat Head (SQ-3-17)
- EAZYPOWER 12mm BLK OX Met Bit (82300)
- MILWAUKEE TOOL 2 in. OPEN-LOK Rigid and Flexible Scrapers (2 pk) (49-25-2202)
- HYDE Scraper, Straight, Plastic, 1 3/8"W (43660)
- MILWAUKEE TOOL Drain Gun Kit, 0 to 500 rpm, Max. 50 PSI. (2572B-21, 48-11-2460)
- MILWAUKEE TOOL M12 TRAPSNAKE Driver Kit (2575-21)
- MILWAUKEE TOOL 25 ft Cordless Drain Cleaning Machine, 12V (2571-21, 48-11-2440)
- MILWAUKEE TOOL 100 ft Cordless Drain Cleaning Machine, 18.0 (2775E-211, 48-11-1865)
- MILWAUKEE TOOL M12 Drain Snake KIT (2571-21)
- MILWAUKEE TOOL M12™ AIRSNAKE™ Drain Clean Air Gun Kit w M12™ XC REDLITHIUM™ Battery (2572B-21, 48-11-2402)
- GLOBAL INDUSTRIAL Autofeed Drain Cleaner Machine For 2-4 Pipe, 220 RPM, 75' Cable (670440)
- Milwaukee Tool Drain Cleaning Equipment