Shop All Cordless Tool Accessories
This Product is Discontinued
Milwaukee Tool
TICK Tool and Equipment Tracker (Discontinued)
Mfr # 48-21-2000
Zoro # G7177838
Not eligible for select promotions
This Product is Discontinued
Key Features
- Voltage 3V DC
- Battery Capacity 0.24 Ah
- Length 2.13"
- Width 1.88"
- Cordless Tool Battery Type Lithium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-21-2000
- Zoro # G7177838
- UPC # 045242493821
- Country of Origin China
- Category Cordless Tool Accessories
Dimensions
Length | 2.13" |
Width | 1.88" |
Overall Length | 2 1/8 in |
Size | 2 1/8 in x 1 7/8 in x 1/2 in |
Description
Bluetooth Tool and Equipment Tracker, Attachment Glue, Screw, Strap, Rivet, Tag Type Attachable Tag, Wireless Connection Bluetooth, For Voltage 3 V, Number of Tags Included 1, Signal Range 100 ft, Overall Height 1/2 in, Overall Length 2 1/8 in, Overall Width 1 7/8 in, Replacement Battery 3V Lithium-Ion Coin Cell, Series ONE-KEY(TM), Size 2 1/8 in x 1 7/8 in x 1/2 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.