Shop All Cordless Tool Accessories
This Product is Discontinued
Milwaukee Tool
TICK Tool and Equipment Tracker (4 Pk) (Discontinued)
Mfr # 48-21-2004
Zoro # G7510301
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Voltage 3V
- Battery Capacity 0.24 Ah
- Length 2.13"
- Width 1-7/8"
- Cordless Tool Battery Type Lithium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-21-2004
- Zoro # G7510301
- UPC # 045242505616
- Country of Origin China
- Category Cordless Tool Accessories
Dimensions
Length | 2.13" |
Width | 1-7/8" |
Overall Length | 2 1/8 in |
Size | 2 1/8 in x 1 7/8 in x 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 3V |
Battery Capacity | 0.24 Ah |
Cordless Tool Battery Type | Lithium |
Includes | (4) Coin Cell Batteries |
Series | ONE-KEY(TM) |
Item | Bluetooth Tool and Equipment Tracker |
For Use With | ONE-KEY App |
Battery Number | CR2032 |
Features | Location Signal Wakes Up a Sleeping or Backgrounded App, Weather, Water, Dust and Impact Protection |
Category Type | Equipment Tracker |
Tag Type | Attachable Tag |
Wireless Connection | Bluetooth |
Signal Range | 100 ft |
Number of Tags Included | 4 |
For Voltage | 3 V |
Replacement Battery | 3V Lithium-Ion Coin Cell |
Attachment | Glue, Screw, Strap, Rivet |
Description
Bluetooth Tool and Equipment Tracker, Attachment Glue, Screw, Strap, Rivet, Tag Type Attachable Tag, Wireless Connection Bluetooth, For Voltage 3 V, Number of Tags Included 4, Signal Range 100 ft, Overall Height 1/2 in, Overall Length 2 1/8 in, Overall Width 1 7/8 in, Replacement Battery 3V Lithium-Ion Coin Cell, Series ONE-KEY(TM), Size 2 1/8 in x 1 7/8 in x 1/2 in, Package Quantity 4
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.