Shop All Drill Bit Sets
Milwaukee Tool
THUNDERBOLT Titanium Coated Drill Bit Set -14 pc
Mfr # 48-89-0011
Zoro # G4924771
product price: $31.97
/ea
$31.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/16" to 1/2"
- Material - Machining High Speed Steel
- Finish - Machining TiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-89-0011
- Zoro # G4924771
- UPC # 045242186860
- Country of Origin China
- Category Drill Bit Sets
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/16" to 1/2" |
Drill Bit Sizes Included | 1/2 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in |
Sizes | 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8", 1/2" |
Largest Drill Bit Size | 1/16 in |
Smallest Drill Bit Size | 1/2 in |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Set, Number of Drill Bits 14, 135 Degrees Drill Bit Point Angle, Drill Bit Point Type Split Point, High Speed Steel, Drill Bit Sizes Included 1/16 in, 1/2 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in, Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW 48-C DOMINATOR 48" CURVED PRY BAR (MY14119)
- KODIAK CUTTING TOOLS M8X1.25 Combination Drill & Tap Metric (5498471)
- KO-KEN Socket 10mm Nut Grip 32mm 1/4 Sq. Drive (2350X-10)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC #55 (41725)
- MILWAUKEE TOOL THUNDERBOLT Titanium-Coated Drill Bit Set, 29-Piece (48-89-0012)
- MILWAUKEE TOOL THUNDERBOLT Titanium-Coated Drill Bit Set, 20-Piece (48-89-1105)
- MILWAUKEE TOOL SHOCKWAVE Impact Duty 3-Piece Electrical Kit, #1, #4, #9 (48-89-9257)
- MILWAUKEE TOOL Step Drill Bit Set #4 - 2PC (48-89-9234)
- MILWAUKEE TOOL Step Drill Bit Set, 5 pcs. (48-89-9223, 48-89-9204)
- MILWAUKEE TOOL 6-Pc Speed Feed 6 1/2 in. Wood Bit Set (ML48-13-0600)
- CHICAGO-LATROBE 29PC 118° General Purpose Taper Length Drill Set Chicago-Latrobe 120 Steam Oxide HSS 1/16-1/2x1/64 (69864)
- Milwaukee Tool Drill Bit Sets