Shop All Threading Inserts
Milwaukee Tool
Threading Jaw Inserts, 1" H, 1" W, 1 1/2" L
Mfr # 49-16-5102
Zoro # G809843898
product price: $310.59
/ea
Free Shipping & Returns
Not eligible for select promotions
$310.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 6
- Includes (6) Individual Jaws
- For Use With MX FUEL Pipe Threading Machine
- Compatible Threader Series MX FUEL(TM) Pipe Threading Machine
- Overall Length 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-16-5102
- Zoro # G809843898
- UPC # 045242771288
- Country of Origin United States
- Category Threading Inserts
Dimensions
Overall Length | 1 1/2 in |
Overall Height | 1 in |
Overall Width | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Threading Jaw Inserts |
Number of Pieces | 6 |
Includes | (6) Individual Jaws |
For Use With | MX FUEL Pipe Threading Machine |
Compatible Threader Series | MX FUEL(TM) Pipe Threading Machine |
Features | Protects the Outer Coating of PVC Coated Pipe |
Fits Brand | Ridgid |
Description
Threading Jaw Inserts, Compatible Grainger Part Number 804UT2, Compatible Threader Manufacturer Part Number MXF512-2XC, Compatible Threader Series MX FUEL(TM) Pipe Threading Machine, Product Type Threading Jaw, Features Protects the Outer Coating of PVC Coated Pipe, Fits Brand Ridgid, For Use With MX FUEL Pipe Threading Machine, Includes (6) Individual Jaws, Number of Pieces 6, Overall Height 1 in, Overall Length 1 1/2 in, Overall Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive Socket Set Metric 21 Pieces 6 mm to 26 mm , Full Polish (J52215)
- RELTON Single Cutter Hammer Bit 7/32" X 18" - SDS+ (207- 2-20)
- POWERBUILT 3/8" Drive 10Mm 12Pt Socket (641015)
- PROSKIT Needle Nosed Pliers, Piano Wire (100-040)
- MILWAUKEE TOOL Threading Jaw Inserts, PK6 (49-16-5104)
- MICRO 100 Standard - Threading Tools - Thread Relief Tools (LTR-187-16)
- ZORO SELECT BSP Repair Kit, 1/4-19, PK12 (88331)
- MICRO 100 Standard, Threading Tools, Stub ACME Threads, 0.490" Min Bore dia, Offset: 1/16" (SAT-2000-10X)
- MICRO 100 Quick Change Metric Threading Tool, Topping, 3.400 Mm Min Bore, 9.00 Mm Max (QTMT-050080-09)
- MICRO 100 Threading Tool, 0.320" Min Bore dia, Max. Bore Depth: 1.800" (IT-3201800X)
- EMHART TEKNOLOGIES 12Pk Insert 1/4-20 12Pk (R1185-4)
- Milwaukee Tool Indexable Tools