Shop All Tap Sets
Milwaukee Tool
Threading Handle and Collet
Mfr # 49-57-5003
Zoro # G411378467
product price: $49.97
/ea
Not eligible for select promotions
$49.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Die Type 1 in Hex
- Features Adjustable Collet Secures Taps for Smooth, No Wobble Threading, Hex-Lok(TM) 2-in-1 Handle Compatibility Allows for Easy Snap in and Out, Tool-Free Die and Collet Changes, Hex-Lok(TM) 2-in-1 Handle Offers the most Controlled, Smoothest Threading, Milwaukee(R) Tap Collet Holds the Widest Tap Range, Used for all Taps upto 1/2 in, The 2-in-1 Handle is Covered under a Limited Lifetime Warranty, The 2-in-1 Handle is the most Versatile Threading Solution Designed for Tap and Die Threading, The Included T-Handle Bar Slides in or out of the Tap Collet Allowing for Tight Space Threading, The Tap Collet's Recessed Jaw Holds Tap Sizes 1/4 to 1/2 in, While the Forward Jaw Holds Tap Sizes upto 1/4 in
- Die Shape Hex
- Dimensions Standard Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-57-5003
- Zoro # G411378467
- UPC # 045242793303
- Country of Origin China
- Category Tap Sets
Dimensions
Dimensions Standard | Inch |
Tap Overall Length | 11.0000 in |
Die Hex Size | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Threading Handle and Collet |
Number of Pieces | 1 |
Die Type | 1 in Hex |
Features | Adjustable Collet Secures Taps for Smooth, No Wobble Threading, Hex-Lok(TM) 2-in-1 Handle Compatibility Allows for Easy Snap in and Out, Tool-Free Die and Collet Changes, Hex-Lok(TM) 2-in-1 Handle Offers the most Controlled, Smoothest Threading, Milwaukee(R) Tap Collet Holds the Widest Tap Range, Used for all Taps upto 1/2 in, The 2-in-1 Handle is Covered under a Limited Lifetime Warranty, The 2-in-1 Handle is the most Versatile Threading Solution Designed for Tap and Die Threading, The Included T-Handle Bar Slides in or out of the Tap Collet Allowing for Tight Space Threading, The Tap Collet's Recessed Jaw Holds Tap Sizes 1/4 to 1/2 in, While the Forward Jaw Holds Tap Sizes upto 1/4 in |
Die Shape | Hex |
Number of Dies in Set | 1 |
Material - Machining | Metal |
Primary Material Application | Ferrous, Non-Ferrous |
Description
Threading Handle and Collet, Number of Pieces 1, Die Shape Hex, Number of Dies in Set 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW 20-Piece Punch And Chisel Kit (62287)
- FREUD Flush Trim Router Bit, 1" Cutting L (42-110)
- TEKTON 3/8 Inch Drive x 21 mm 6-Point Flare Nut Crowfoot Wrench (WCF16221)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC Let-T (C22742)
- MILWAUKEE TOOL Plug Tap and Drill Bit (49-57-5548)
- MILWAUKEE TOOL Plug Tap and Drill Bit (49-57-5538)
- MILWAUKEE TOOL 17PC SAE Tap and Die Set (49-22-5600)
- MILWAUKEE TOOL Tap and Die Set (49-22-5604)
- MILWAUKEE TOOL Plug Tap and Drill Bit (49-57-5525)
- MILWAUKEE TOOL Plug Tap and Drill Bit (49-57-5536)
- BIG HORN 40 Piece Carbon Steel SAE Tap and Die Set (19265)
- Milwaukee Tool Tap Sets