Shop All Reciprocating Saw Blades
Milwaukee Tool
The TORCH w/CARBIDE TEETH 7T 9L 1PK
Mfr # 48-00-5202
Zoro # G5567718
product price: $15.97
/ea
$15.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Cutting Edges 1
- Height 1 in
- Application Angle Iron, Black Pipe, Cast Iron, High Strength Alloys, Stainless Steel
- Shank 1/2" Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-00-5202
- Zoro # G5567718
- UPC # 045242520787
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Length | 9 in |
Height | 1 in |
Cut Width | 0.05 in |
Details
Promotion Restriction | Not eligible for promotion |
Number of Cutting Edges | 1 |
Application | Angle Iron, Black Pipe, Cast Iron, High Strength Alloys, Stainless Steel |
Shank | 1/2" Universal |
Teeth per Inch | 8 |
For Use With Saw Type | Reciprocating Saws |
Cutting Edge Style | Rigid for Straight Cuts |
Back Style | Straight |
Tip Material | Carbide Tipped |
Description
Reciprocating Saw Blade, Primary Material Application Thick Metal, Materials Cut Cast Iron, Stainless Steel, Blade Length 9 in, Teeth per Inch 8, Cut Width 0.05 in, Blade Material Carbide, Tip Material Carbide Tipped, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Locking C-Clamps, w/Swivel Pads, 9" (31)
- WILLIAMS Williams Pilot Punch Set, 8pcs. (PS-8)
- VERMONT GAGE Pipe Thread Plug, 3/4"-14 Size, Tool Steel (421108530)
- MILWAUKEE TOOL Cutting Dust Shroud (49-40-6110)
- MILWAUKEE TOOL The TORCH w/CARBIDE TEETH 7T 9L 5PK (48-00-5502)
- MILWAUKEE TOOL The TORCH w/CARBIDE TEETH 7T 6L 1PK (48-00-5201)
- MILWAUKEE TOOL 6" L x 7 TPI Reciprocating Saw Blade (48-00-8501)
- MILWAUKEE TOOL 6" L x 6 TPI Reciprocating Saw Blade (48-00-5541)
- MILWAUKEE TOOL SAWZALL Demo and Thin Kerf Blade Set 32 Pc (49-22-1132)
- MILWAUKEE TOOL SAWZALL BLADE assortment (ML49-22-1129)
- DIABLO 9" L x Fire Rescue Cutting Reciprocating Saw Blade (DS0914WBF200)
- Milwaukee Tool Reciprocating Saw Blades