Shop All Reciprocating Saw Blades
Milwaukee Tool
The TORCH w/CARBIDE TEETH 7T 6L 1PK
Mfr # 48-00-5201
Zoro # G5593651
product price: $11.97
/ea
$11.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Cutting Edges 1
- For Use With Saw Type Reciprocating Saws
- Application Angle Iron, Black Pipe, Cast Iron, High Strength Alloys, Stainless Steel
- Shank 1/2" Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-00-5201
- Zoro # G5593651
- UPC # 045242521036
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Length | 6 in |
Height | 1 in |
Cut Width | 0.05 in |
Details
Promotion Restriction | Not eligible for promotion |
Number of Cutting Edges | 1 |
For Use With Saw Type | Reciprocating Saws |
Application | Angle Iron, Black Pipe, Cast Iron, High Strength Alloys, Stainless Steel |
Shank | 1/2" Universal |
Teeth per Inch | 7 |
Back Style | Straight |
Cutting Edge Style | Rigid for Straight Cuts |
Tip Material | Carbide Tipped |
Description
Reciprocating Saw Blade, Primary Material Application Thick Metal, Materials Cut Cast Iron, Stainless Steel, Blade Length 6 in, Teeth per Inch 7, Cut Width 0.05 in, Blade Material Steel, Tip Material Carbide Tipped, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Ultra Smooth Double Cut 18" x 7/16" (07804)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 19/32 (44038)
- BOSCH 3/8" Drive Deep Well Socket Set, 8 pcs (27285)
- WIDIA Spiral Point Tap, 1/4"-20, Plug, UNF, 3 Flutes, Oxide (VTSPO5408)
- MILWAUKEE TOOL 9" L x 7 TPI Reciprocating Saw Blade (48-00-8502)
- MILWAUKEE TOOL The TORCH w/CARBIDE TEETH 7T 6L 5PK (48-00-5501)
- MILWAUKEE TOOL 12" L x 7 TPI Reciprocating Saw Blade (48-00-5203)
- MILWAUKEE TOOL 9" 18 TPI The Torch SAWZALL Blades (25 Pk) (48-00-8788)
- MILWAUKEE TOOL 6" 5 TPI Sawzall Blades (50 Pk) (48-01-6035)
- MILWAUKEE TOOL 4 in 18 TPI SAWZALL Blades, 5 Pack (48-00-5183)
- MILWAUKEE TOOL Reciprocating Saw Blade, Thick Metal (48-00-5501, 48-00-5201)
- Milwaukee Tool Reciprocating Saw Blades