Shop All Wire Strippers & Crimpers
Milwaukee Tool
Terminal Crimper, MT, 8 1/2 in L, 1.08 lb
Mfr # 48-22-3084
Zoro # G810914150
product price: $29.97
/ea
Not eligible for select promotions
$29.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Compound Action, Color-Coded Markings, Quick-Release Lever, Secure Crimps
- Insulated No
- Tool Weight 1.08 lb
- Tool Length 8 1/2 in
- Compatible Cable Type Copper Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-3084
- Zoro # G810914150
- UPC # 045242848249
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Dimensions
Tool Length | 8 1/2 in |
Minimum Compatible Wire Size | 22 AWG |
Maximum Compatible Wire Size | 10 AWG |
Description
Terminals Crimper, Crimper Style Terminals Crimper, Crimping Capacity 12-10 AWG (Yellow) Terminals, 16-14 AWG (Blue), 22-18 AWG (Red) Insulated, Compatible Connector Type Wire Terminal, Compatible Terminal Type Insulated, Minimum Compatible Wire Size 22 AWG, Maximum Compatible Wire Size 10 AWG, Maximum Crimping Force Not Rated, Tool Length 8 1/2 in, Includes Wire Cutter Yes, Includes Wire Stripper Yes, Non-Sparking No, Insulated No, Tether Ready No, Voltage Rating Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING IP66 Z-Axis End Mill Setting Gage - 35-ZA88 (35-ZA88)
- WRIGHT TOOL 1 in Drive Impact Socket 1 7/8 in Size, Standard Socket, black oxide (8860)
- KD TOOLS Long Pattern Combo Wrench, 10mm (81667)
- NORTH AMERICAN Pipe Tap, 1/4"-19, 4 Flutes, BSPP (15483)
- MILWAUKEE TOOL Wire Stripper/Cutter, Metal CAP, 0.45 lb (48-22-3052)
- MILWAUKEE TOOL Modular Crimper (48-22-3075)
- MILWAUKEE TOOL Coax Crimper, Metal, 9 in L, 0.75 lb (48-22-3073)
- MILWAUKEE TOOL Coax Crimper, Metal, 4 3/4 in L, 0.38 lb (48-22-3072)
- MILWAUKEE TOOL Wire Stripper/Cutter, Metal CAP, 0.34 lb (48-22-3080)
- MILWAUKEE TOOL Wire Stripper/Cutter for Solid & Stranded Wire (48-22-6109)
- WILLIAMS 7-1/4" Super Stripper, 20-30 (23535)
- Milwaukee Tool Wire Strippers & Crimpers