Shop All Tape Measures
Milwaukee Tool
Tape Measure, SAE, Blade 16 ft. L
Mfr # 48-22-0216M, 48-22-1500
Zoro # G100719816
product price: $34.39
/ea
$34.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Case Material ABS
- Case Color Black/Red
- Blade Color Yellow
- Belt Clip Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-0216M, 48-22-1500
- Zoro # G100719816
- Country of Origin Multiple
- Category Tape Measures
Dimensions
Drive Size1 | Sockets Not Included |
Socket Drive Sizes | Sockets Not Included |
Description
Tape Measure, Tool Storage Type Not Applicable, Measurement Type SAE, Drive Size Sockets Not Included, Number of Pieces 2, Pliers Included None, Sockets, Drive Tools, and Accessories Included None, Wrenches Included None, Cutting Tools Included Utility Knives, Plumbing Tools Included None, Electrical and Telecom Tools Included None, Measuring and Testing Tools Included Tape Measure, Miscellaneous Tools Included None, Number of Pliers 0, Number of Wrenches 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 4-Cutter Hammer Drill Bit 3/16" x 6.000"L, Hex, 5PK (HCBG0405T)
- VULCAN Wrench Combo Set 11Pc Metric (TR-H1101)
- WILLIAMS Williams Single Ratchet Box Wrench, 2" (RB-64)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075-TA TiAlN HSS-CO 8% 2.00mm (C11362)
- MILWAUKEE TOOL 35' Wide Blade Tape Measure (48-22-0235)
- MILWAUKEE TOOL 5m/16' Wide Blade Tape Measure (48-22-0217)
- MILWAUKEE TOOL 100 Ft. Closed Reel Long Tape (48-22-5101)
- MILWAUKEE TOOL 35ft Compact Wide Blade Magnetic Tape Measure (48-22-0335)
- MILWAUKEE TOOL 25 ft Tape Measure, 1 1/8 in Blade (48-22-0425)
- MILWAUKEE TOOL 5M/16FT COMPACT WIDE BLADE TAPE MEASURE (48-22-0417)
- KOMELON 30 ft Tape Measure, 1 in Blade (5430)
- Milwaukee Tool Measuring and Layout Tools