Shop All Tape Measures
Milwaukee Tool
Tape Measure, SAE, Blade 16 ft. L
Mfr # 48-22-0216, 48-22-1500
Zoro # G200719822
original price:
$37.13
18% off
new price: $30.39
/ea
Not eligible for select promotions
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 1 ft, 1/16 in, 1/2 in, 1/4 in, 1/8 in
- Tip Style 3-Rivet Hook
- Lock Type Slide
- Blade Length 16 ft
- Features 2-Sided Printing, Anti-Tear Coating, Blade Removal Prevention, Compact Size, Durable Wire Belt Clip, Finger stop, Impact-Resistant, Longest Reach, Nylon Bond Blade Protection, Press and Flip Opening, Quick and Easy Tethering, Quick Change, Straightest Standout, Wire Form Belt Clip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-0216, 48-22-1500
- Zoro # G200719822
- Country of Origin Multiple
- Category Tape Measures
Dimensions
Blade Length | 16 ft |
Blade Width | 1 5/16 in |
Drive Size1 | Sockets Not Included |
Socket Drive Sizes | Sockets Not Included |
Description
Tape Measure, Tool Storage Type None, Tools Only, Measurement Type SAE, Drive Size Sockets Not Included, Number of Pieces 2, Pliers Included None, Screwdrivers, Keys, and Bits Included None, Sockets, Drive Tools, and Accessories Included None, Wrenches Included None, Striking and Struck Tools Included None, Cutting Tools Included (1) Knife, Plumbing Tools Included None, Electrical and Telecom Tools Included None, HVAC Tools Included None, Measuring and Testing Tools Included (1) Tape Measure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 25 ft Tape Measure, 1 5/16 in Blade (48-22-0225)
- TOOLFLEX 21.5" Black Mop, Broom and Squeegee Tool Organizer, 3 Tool Holders (5-3-1)
- TE-CO SS Knld Knob Plgr, No Lck, 1/2"-13, PK2 (54504)
- KNIPEX 6 Piece Plastic Grip Retaining Ring Plier Set (00 20 01 V02)
- MILWAUKEE TOOL 35 ft Tape Measure, 1 5/16 in Blade (48-22-9735)
- MILWAUKEE TOOL 60m/200' Fiberglass Open Reel Long Tape (48-22-5360)
- MILWAUKEE TOOL 5M/16FT COMPACT WIDE BLADE TAPE MEASURE (48-22-0417)
- MILWAUKEE TOOL 12 ft. Compact Tape Measure (48-22-6612)
- MILWAUKEE TOOL 5M/16FT Compact Tape Measure (48-22-6617)
- MILWAUKEE TOOL 25ft STUD Magnetic Tape Measure (48-22-9725M)
- US TAPE 25 ft Oil Gauging Tape Measures, 1/2 in Blade (58814)
- Milwaukee Tool Measuring and Layout Tools