Shop All Tape Measures
Milwaukee Tool
Tape Measure, Steel, 25 ft Blade, White
Mfr # 48-22-0327
Zoro # G710914229
product price: $28.45
/ea
Not eligible for select promotions
$28.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Color White
- Lock Type Lever
- Blade Material Steel
- Blade Width 1 in
- Case Material ABS Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-0327
- Zoro # G710914229
- UPC # 045242845996
- Country of Origin Viet Nam
- Category Tape Measures
Dimensions
Blade Width | 1 in |
Case Length | 3 1/2 in |
Case Height | 3 1/8 in |
Case Depth | 2 1/4 in |
Blade Length - SAE | 25 ft |
Details
Promotion Restriction | Not eligible for promotion |
Blade Color | White |
Lock Type | Lever |
Blade Material | Steel |
Case Material | ABS Plastic |
Belt Clip | Belt Clip Included |
Tip Style | Magnetic Hook |
Case Color | Black, Red |
Item | Tape Measure |
Case Type | Closed |
Features | Double-Sided, Architect's Scale, Finger Brake, Tether Ready |
Graduation Units | Inches |
Graduation Marks | First 6 in |
Specialized Scales | Architect's Scale |
System of Measurement | SAE |
Blade Return Type | Automatic |
Zero Point Location | Hook End |
Blade Type | Double-Sided |
Numeric Marks | Inches |
Description
Tape Measure, Features Double-Sided, Architect's Scale, Finger Brake, Tether Ready, Case Material ABS Plastic, System of Measurement SAE, Graduation Marks First 6 in, Tip Style Magnetic Hook, Zero Point Location Hook End, Blade Length - SAE 25 ft, Blade Material Steel, Blade Width 1 in, Blade Return Type Automatic, Blade Type Double-Sided, Case Color Black, Red, Case Length 3 1/2 in, Lock Type Lever, Graduation Units Inches, Numeric Marks Inches, Case Type Closed, Belt Clip Belt Clip Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN CHALK POWDER BLUE 8OZ (64901)
- STARRETT Machinists Level, 12 In, Wood Case (98Z-12)
- MILWAUKEE TOOL 3" Threaded Steel Hawg Cutter (49-57-3000)
- PERFORMANCE TOOL 9-Piece Long Arm Metric Hex Key Set (W9136)
- MILWAUKEE TOOL 8M/26FT COMPACT WIDE BLADE TAPE MEASURE (48-22-0426)
- MILWAUKEE TOOL 25' Wide Blade Magnetic Tape Measure (48-22-0225M)
- MILWAUKEE TOOL Tape Measure, USB Cord, Steel, 25 ft Blade (48-22-0428)
- MILWAUKEE TOOL 5M/16FT Compact Tape Measure (48-22-6617)
- MILWAUKEE TOOL 25' Compact Auto Lock Tape (48-22-6825)
- MILWAUKEE TOOL 5M/16FT COMPACT WIDE BLADE TAPE MEASURE (48-22-0417)
- WILLIAMS Construction Grade Measuring Tape, 16 ft L x 1 in W Blade (JHWTM16X1)
- Milwaukee Tool Measuring and Layout Tools