Shop All Tape Measures
Milwaukee Tool
Tape Measure, 35ft, w/Fold Utility Knife
Mfr # 48-22-9735, 48-22-1500
Zoro # G603529189
product price: $48.39
/ea
Not eligible for select promotions
$48.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-9735, 48-22-1500
- Zoro # G603529189
- Country of Origin Multiple
- Category Tape Measures
Details
Promotion Restriction | Not eligible for promotion |
Item | Tape Measure,35ft,w/Fold Utility Knife |
Description
Tape Measure,35ft,w/Fold Utility Knife
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK 5/8-11 Hex Drive Installation Tool for Threaded Inserts (500-8)
- PROTO 1 1/2 in Drive Impact Socket 2 3/8 in Size, Standard Socket, black oxide (J15038)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 1/2x1/2x1-1/4x3-1/4 (C41257)
- CENTURY DRILL & TOOL 2-1/4" Diamond Hole Saw (05586)
- MILWAUKEE TOOL 8m/26 ft. STUD Tape Measure (48-22-9726)
- MILWAUKEE TOOL 25' Magnetic Tape Measure, 5-Point Reinforced Frame (48-22-7125)
- MILWAUKEE TOOL 8m/26' Wide Blade Tape Measure (48-22-0226)
- MILWAUKEE TOOL 10' Keychain Led Tape Measure (ML48-22-6601)
- MILWAUKEE TOOL Compact Wide Blade Tape Measure 30Ft (48-22-0430)
- MILWAUKEE TOOL 25 ft. Compact Tape Measure with Engineer Scale (48-22-6625E)
- STANLEY STHT30830 Measuring Tape, 30 ft L Blade, 1 in W Blade, Steel Blade, ABS Case, BlackYellow Case (STHT30830L)
- Milwaukee Tool Measuring and Layout Tools