Shop All Tap Sets
Milwaukee Tool
Tap and Die Set
Mfr # 49-22-5602
Zoro # G211208797
product price: $79.97
/ea
Free Shipping & Returns
$79.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tap Chamfer Plug
- Tap Finish Black Oxide
- Number of Pieces 15
- Die Type 1 in Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-22-5602
- Zoro # G211208797
- UPC # 045242779369
- Country of Origin China
- Category Tap Sets
Dimensions
Dimensions Standard | SAE |
Min. Tap Thread Size | 5/16-18 NC |
Die Hex Size | 1 in |
Drill Bit Size | #7, 27/64", 5/16", F |
Tap Sizes Included | 1/2 in-13 NC, 1/4 in-20 NC, 3/8 in-16 NC, 5/16 in-18 NC |
Thread Sizes Included | #7 Drill Bit, 1/2-13 NC Straight Flute Plug Tap, 1/2-13 NC, 1 in Hex Threading Die, 1/4-20 NC Straight Flute Plug Tap, 1/4-20 NC, 1 in Hex Threading Die, 27/64 in Drill Bit, 3/8-16 NC Straight Flute Plug Tap, 3/8-16 NC, 1 in Hex Threading Die, 5/16 in Drill Bit, 5/16-18 NC Straight Flute Plug Tap, 5/16-18 NC, 1 in Hex Threading Die, F Drill Bit |
Max. Tap Thread Size | 1/2-13 NC |
Max. Die Thread Size | 1/2-13 NC |
Tap Overall Length | 11.0000 in |
Die Thread Sizes Included | 1/2-13 NC, 1/4-20 NC, 3/8-16 NC, 5/16-18 NC |
Description
Tap and Die Set, Number of Pieces 15, Die Shape Hex, Tap Type Plug, Thread Sizes Included #7 Drill Bit, 1/2-13 NC Straight Flute Plug Tap, 1/2-13 NC, 1 in Hex Threading Die, 1/4-20 NC Straight Flute Plug Tap, 1/4-20 NC, 1 in Hex Threading Die, 27/64 in Drill Bit, 3/8-16 NC Straight Flute Plug Tap, 3/8-16 NC, 1 in Hex Threading Die, 5/16 in Drill Bit, 5/16-18 NC Straight Flute Plug Tap, 5/16-18 NC, 1 in Hex Threading Die, F Drill Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Walter Titex - Extra long deep-hole drill (A1622-8.1)
- MILWAUKEE TOOL Impact Wrench and Battery, Drive Size 3/8 in Square, 18 V, 8.0 Ah Battery Included (2960-20, 48-11-1850R)
- HHIP Fine Adjustment Mini Universal Arm For Indicators (4401-0116)
- MITUTOYO Dial Indicator, 0 to 5mm, 0-100 (1160A)
- MILWAUKEE TOOL Plug Tap and Drill Bit (49-57-5591)
- MILWAUKEE TOOL Plug Tap and Drill Bit (49-57-5534)
- MILWAUKEE TOOL Tap and Die Set (49-22-5603)
- MILWAUKEE TOOL Tap and Die Set (49-22-5604)
- MILWAUKEE TOOL Plug Tap and Drill Bit (49-57-5521)
- MILWAUKEE TOOL Plug Tap and Drill Bit (49-57-5536)
- HHIP 1/4-28NF H3 4 Flute High Speed Steel Bottom Hand Tap (1014-2528)
- Milwaukee Tool Taps