Shop All Screwdriver Bits
Milwaukee Tool
T50 Insert Bits
Mfr # 48-32-4789
Zoro # G502652995
product price: $1.95
/ea
Sold in multiples of 6 for $11.70
Not eligible for select promotions
$11.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Torx Drive
- Overall Bit Length 1 in
- Screwdriver Bit Material Alloy Steel
- Number of Pieces (25) Bits
- Drill Bit Size T50
- Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-32-4789
- Zoro # G502652995
- UPC # 45242487790
- Country of Origin Unknown
- Category Screwdriver Bits
Dimensions
Overall Bit Length | 1 in |
Drill Bit Size | T50 |
Shank Size | 1/4 in |
Minimum Chuck Size Required | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Screwdriver Bit Material | Alloy Steel |
Number of Pieces | (25) Bits |
Drive Type | Torx |
Material | Proprietary Steel |
Bit Type | Driver |
Screwdriver Bit Type | Insert |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLFA OLFA® L-1 Pistol Grip Ratchet-Lock Utility Knife - Yellow (5003)
- WESTWARD 5 in Locking Adjusting Deluxe Cushion Grip Locking Plier (1ECF8)
- TEKTON 1/2 Inch Drive All Accessories Set (10-Piece) (SHA92014)
- DRILL AMERICA 3/4" Reduced Shank HSS Black & Gold KFD Drill Bit 3/8" Shank (KFDRSD3/8X3/4)
- MILWAUKEE TOOL T27 Torx Bit 2 in. (ML48-32-4786)
- MILWAUKEE TOOL 4 pc. Replacement Bit Set for Multi-Bit Drivers (48-22-2111)
- MILWAUKEE TOOL SHOCKWAVE Torx 2 Power Bit T15, (48-32-4483)
- MILWAUKEE TOOL SHOCKWAVE POWER BIT 2 IN NO 2 PHIL (48-32-4602)
- MILWAUKEE TOOL 2 in. T25 Torx Power Bit (ML48-32-4785)
- MILWAUKEE TOOL PACKOUT Customizable Work Top (48-22-8488)
- MILWAUKEE TOOL Shockwave 22-Piece Insert Bit Puck (48-32-4012)
- Milwaukee Tool Screwdriver Bits