Shop All Power Screwdriver Bits
Milwaukee Tool
T25 TORX SHOCKWAVE Impact 3-1/2" Power Bits (5 pk)
Mfr # 48-32-4579
Zoro # G1951429
product price: $10.85
/ea
$10.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes (5) 3 1/2 in Power Bit T25
- Bit Style Torx(R)
- Shank Style Hex
- Application - Tools Impact
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-32-4579
- Zoro # G1951429
- UPC # 045242548026
- Country of Origin China
- Category Power Screwdriver Bits
Dimensions
Tip Size | T25 |
Bit Length | 3-1/2" |
Overall Bit Length | 3 1/2 in |
Fastening Tool Tip Size | T25 |
Hex Shank Size | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Number of Pieces | 5 pc. |
Item | T25 Driver Bits |
Includes | (5) 3 1/2 in Power Bit T25 |
Fastening Tool Item | Power Bit |
Bit Style | Torx(R) |
Shank Style | Hex |
Application - Tools | Impact |
Finish | Unfinished |
Single End/Double End | Single End |
Impact Rated | Yes |
SAE or Metric | SAE |
Fastening Tool Material | Alloy Steel |
Description
T25 Driver Bits, Application - Tools Impact, Fastening Tool Tip Size T25, Hex Shank Size 1/4 in, Overall Bit Length 3 1/2 in, Bit Style Torx(R), Shank Style Hex, Fastening Tool Material Alloy Steel, Single End/Double End Single End, Includes (5) 3 1/2 in Power Bit T25, SAE or Metric SAE, Impact Rated Yes, Finish Unfinished, Power Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless CombInation Kit, Li-Ion, 20 V (DCK299P2)
- KLOM KLOM: Lishi Key Cutter (KLOM-LKC)
- TE-CO Plunger, Spring W/Out Lock, 3/8-16, PK5 (53209X)
- TEKTON 7 mm Combination Wrench (18276)
- MILWAUKEE TOOL 1 in. TORX T25 SHOCKWAVE Impact Duty Insert Bit (5 pk) (48-32-4636)
- MILWAUKEE TOOL SHOCKWAVE Impact Torx T25 Insert Bits (2 PK) (48-32-4436)
- MILWAUKEE TOOL Shockwave 2" Impact Torx T25 Power Bits (5PK) (48-32-4685)
- MILWAUKEE TOOL SHOCKWAVE Impact Square Recess #1 Insert Bits (5 PK) (48-32-4621)
- MILWAUKEE TOOL Shockwave 2" Impact Pozidriv #2 Power Bit (48-32-4832)
- MILWAUKEE TOOL SHOCKWAVE Impact Square Recess #2 Insert Bits (5 PK) (48-32-4605)
- MILWAUKEE TOOL Shockwave 2" Impact Slotted 1/8" Power Bits (25PK) (48-32-4156)
- Milwaukee Tool Power Fastening Tools