Shop All Self-Feed Drill Bits
Milwaukee Tool
SWITCHBLADE Selfeed Bit 2-1/8"
Mfr # 48-25-5140
Zoro # G6534087
product price: $47.97
/ea
Not eligible for select promotions
$47.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 2-1/8"
- Overall Length 5 in
- Shank Size 7/16"
- Material Steel
- Drill Style Self-Feed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-25-5140
- Zoro # G6534087
- UPC # 045242157525
- Country of Origin China
- Category Self-Feed Drill Bits
Dimensions
Bit Dia. | 2-1/8" |
Overall Length | 5 in |
Shank Size | 7/16" |
Drill Bit Size | 2 1/8 in |
Shank Hex Size | 7/16 in |
Pipe/Rigid Conduit Entrance Size | 2 1/8 in |
Maximum Drilling Depth | 5 in |
Shank Diameter | 7/16 in |
Tubing Entrance Size | 2 1/8 in |
Description
Self Feed Drill Bit, High Speed Steel, 2 1/8 in, Hex, Bright (Uncoated), Maximum Drilling Depth 5 in, Overall Length 5 in, Shank Diameter 7/16 in, Shank Hex Size 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN Pitch Squeegee Trowel, Adjustable, 18 In L (AKD18)
- OSG Square End Mill, 1.500" L, 0.125" dia. (404-093911)
- OLFA Snap-off Utility Blade, 9mm W, PK10 (AB-10S)
- DRILL AMERICA 1/2"-1 3/8" Adjustable Tap Wrench (DWTTW7-1/2)
- MILWAUKEE TOOL Selfeed Bit 2" (48-25-2002)
- MILWAUKEE TOOL SWITCHBLADE Selfeed Bit 1-1/2" (48-25-5125)
- MILWAUKEE TOOL SWITCHBLADE Selfeed Bit 2" (48-25-5135)
- MILWAUKEE TOOL Selfeed Bit 2-1/4" (48-25-2252)
- MILWAUKEE TOOL Selfeed Bit 1-1/4" (48-25-1252)
- MILWAUKEE TOOL Selfeed Bit 3-5/8" (48-25-3621)
- CENTURY DRILL & TOOL Self Feed Wood Bit 3 3-Flat Shk Fit I.D. Pipesize 2-1/2 Tubesize 2-7/8 (38340)
- Milwaukee Tool Drill Bits