Shop All Wood Drilling Bits
Milwaukee Tool
SWITCHBLADE 3 Blade Replacement Kit - 2-9/16""
Mfr # 48-25-5250
Zoro # G4330663
product price: $20.99
/ea
Not eligible for select promotions
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes (2) Set Screws, (3) Replacement Blades, Hex Key, Storage Case
- For Use With Milwaukee Switchblade Self-feed Bit
- Drill Bit Size 2 9/16
- Number of Pieces 7
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-25-5250
- Zoro # G4330663
- UPC # 045242157617
- Country of Origin China
- Category Wood Drilling Bits
Dimensions
Drill Bit Size | 2 9/16 |
Blade Diameter | 2 9/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Includes | (2) Set Screws, (3) Replacement Blades, Hex Key, Storage Case |
For Use With | Milwaukee Switchblade Self-feed Bit |
Number of Pieces | 7 |
Material | Steel |
Drill Style | Self Feed |
Item | Self Feed Drill Bit Component |
Storage Case Included | Yes |
Material - Machining | Hardened Steel |
Number of Blades | 3 |
Description
Self Feed Drill Bit Component, For Use With Milwaukee Switchblade Self-feed Bit, 2 9/16 in, Number of Blades 3, Hardened Steel, Includes (2) Set Screws, (3) Replacement Blades, Hex Key, Storage Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 12V max CXT® Recipro Saw Kit (2.0Ah) (RJ03R1)
- EAZYPOWER Magnetic Screwdriver Bit Holder, 2-3/8" (81805/B)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/2 In (SFT486LK)
- KANT-TWIST Kant-Twist Hi-Vis Yellow Lever Clamp Dee (K060TDHVY)
- MILWAUKEE TOOL 13/16 in. x 24 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6807)
- MILWAUKEE TOOL 13/16 in. x 18 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6707)
- MILWAUKEE TOOL 3/8 in. x 18 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6700)
- MILWAUKEE TOOL 1 in. x 24 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6810)
- MILWAUKEE TOOL 15/16 in. x 30 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6909)
- MILWAUKEE TOOL 5/8 in. x 24 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6804)
- IRWIN Woodboring Bit, 1-1/4 x 6 IN (3041009)
- Milwaukee Tool Drill Bits