Shop All Replacement Parts
Milwaukee Tool
SWITCH PACK CABLE DRIVE Guide Hose
Mfr # 47-53-2776
Zoro # G8274177
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Steel
- Size 2ft
- For Use With Switch Cable Drive Assembly
- Accessory Type Front Guide Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 47-53-2776
- Zoro # G8274177
- UPC # 045242551705
- Country of Origin China
- Category Replacement Parts
Dimensions
Size | 2ft |
Overall Length | 2 ft |
Details
Promotion Restriction | Not eligible for promotion |
Material | Steel |
Item | Guide Hose |
For Use With | Switch Cable Drive Assembly |
Accessory Type | Front Guide Hose |
Product Type | Guide Hose |
Compatible Cleaner Manufacturer Part Number | 47-53-2774 |
Compatible Cleaner Series | SWITCH PACK |
Description
Guide Hose, Product Type Guide Hose, Compatible Cleaner Manufacturer Part Number 47-53-2774, Compatible Cleaner Series SWITCH PACK, Material Steel, For Use With Switch Cable Drive Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON C-Clamp, 3", Iron, Regular Duty, 1800 lb. (540A-3)
- PIG Pig Traffic Mat Rug, 36"X150' (NPG25450)
- GEARWRENCH 13mm 90-Tooth 12 Point Reversible Ratcheting Wrench (86613)
- SK PROFESSIONAL TOOLS 1/4", 3/8", 1/2" Drive Socket Set Bit, Torx, 12 pcs (84232)
- MILWAUKEE TOOL 1/4 in. Collet & Nut Kit (ML14-46-0166)
- MILWAUKEE TOOL Gearcase Assy (ML14-30-0083)
- MILWAUKEE TOOL 1/2 in. Detent Pin Anvil Assy (ML42-06-2559)
- MILWAUKEE TOOL Stator & Pcba Assy (ML14-20-1120)
- MILWAUKEE TOOL Gearcase Assy (ML14-30-0400)
- MILWAUKEE TOOL M12 Heated Gear Battery Holder (ML43-72-1000)
- RIDGID Oil, 55Gal/208L Nu-Clear Threa (41585)
- Milwaukee Tool Power Tool Parts