Shop All Line Trimmers & Brush Cutters
Milwaukee Tool
String Trimmer/Hedge Trimmer Attachment
Mfr # 2825-21ST, 49-16-2719
Zoro # G810723851
product price: $507.99
/ea
Free Shipping & Returns
$507.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes String Trimmer, Hedge Trimmer Attachment, Battery, Charger
- Engine Battery Powered
- Engine Displacement Not Gas Powered
- Included Charger 45LD81
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2825-21ST, 49-16-2719
- Zoro # G810723851
- UPC # 045242548378
- Country of Origin Mexico
- Category Line Trimmers & Brush Cutters
Dimensions
Shaft Length | 40 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | String Trimmer and Hedge Trimmer Attachment |
Includes | String Trimmer, Hedge Trimmer Attachment, Battery, Charger |
Engine | Battery Powered |
Engine Displacement | Not Gas Powered |
Included Charger | 45LD81 |
Charge Time | 1.5 hr |
Charger Replacement | 45LD79 |
Battery Type | Li-Ion |
Shaft Type | Straight |
Run Time | 60 min |
Includes Battery | Yes |
Voltage | 18V DC |
Description
String Trimmer and Hedge Trimmer Attachment, Voltage 18V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Stem, VRT3 (ML0104720230)
- SOLO Solo Replacement Hose, 48"L 0064234 (00-64-234)
- A.R. NORTH AMERICA Quick Connect Nozzle, Yellow (SAQCMEG-1504)
- EASYKLIP Bag Midi Clip-White, 220Lbs Capacity, Tarp, Netting, 1/4" Thick, PK25 (25102)
- MILWAUKEE TOOL M18 FUEL™ String Trimmer Kit w/ QUIK-LOK™ Attachment Capacity (2825-21ST)
- MILWAUKEE TOOL String Trimmer and Attachments, Straight (2825-21ST,49-16-2718,49-16-2719,49-16-27)
- MILWAUKEE TOOL M18 FUEL™ String Trimmer w/ QUIK-LOK™ Attachment Capability (2825-20ST)
- MILWAUKEE TOOL String Trimmer/Brush Cutter Attachment (2825-21ST, 49-16-2738)
- MILWAUKEE TOOL String Trimmer/Rubber Broom Attachment (2825-21ST, 49-16-2740)
- MILWAUKEE TOOL String Trimmer and Pole Saw Attachment (2825-21ST, 49-16-2720)
- SILKY SAWS Silky GOMBOY 270 ( MED Teeth ) (121-27)
- Milwaukee Tool Trimmers