Shop All Line Trimmers & Brush Cutters
Milwaukee Tool
String Trimmer/Brush Cutter Attachment
Mfr # 2825-21ST, 49-16-2738
Zoro # G210723918
product price: $474.99
/ea
Free Shipping & Returns
$474.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes String Trimmer, Brush Cutter Attachment, Battery, Charger
- Engine Battery Powered
- Engine Displacement Not Gas Powered
- Charge Time 1.5 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2825-21ST, 49-16-2738
- Zoro # G210723918
- UPC # 045242548378
- Country of Origin Multiple
- Category Line Trimmers & Brush Cutters
Dimensions
Shaft Length | 40 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | String Trimmer and Brush Cutter Attachment |
Includes | String Trimmer, Brush Cutter Attachment, Battery, Charger |
Engine | Battery Powered |
Engine Displacement | Not Gas Powered |
Charge Time | 1.5 hr |
Run Time | 60 min |
Included Charger | 45LD83 |
Battery Type | Li-Ion |
Charger Replacement | 45LD79 |
Shaft Type | Straight |
Voltage | 18V DC |
Includes Battery | Yes |
Description
String Trimmer and Brush Cutter Attachment, Voltage 18V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST Snow Scoop, 141/4"x173/4" Head (49050)
- YO-HO TOOLS MAVRIK STONE FORK 6 TINE (24200)
- MIDWEST AIR TECHNOLOGIES CLAMP PANL 1-3/8X1-3/8"" (328526C)
- STENS Hi-Lift Blade Fits John Deere M141785 330-357 (330-357)
- MILWAUKEE TOOL M18 FUEL™ String Trimmer Kit w/ QUIK-LOK™ Attachment Capacity (2825-21ST)
- MILWAUKEE TOOL String Trimmer/Rubber Broom Attachment (2825-21ST, 49-16-2740)
- MILWAUKEE TOOL String Trimmer/Bristle Brush Attachment (2825-21ST, 49-16-2741)
- MILWAUKEE TOOL M18 FUEL String Trimmer, EXTRA Hedge Trimmer AND Edger Attachments (2825-21ST, 49-16-2719, 49-16-2718)
- MILWAUKEE TOOL String Trimmer and Pole Saw Attachment (2825-21ST, 49-16-2720)
- MILWAUKEE TOOL M18 Fuel Trimmer, String Trimmer Attch (2825-21PS, 49-16-2717)
- EARTHWISE 20-Volt 10-Inch Cordless String Trimmer (LST02010)
- Milwaukee Tool Trimmers