Shop All Straight Flute Taps
Milwaukee Tool
Straight Flute Taper Tap
Mfr # 49-57-5191
Zoro # G511208336
product price: $13.49
/ea
Not eligible for select promotions
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Taper
- Tap Material Carbon Steel
- Overall Length 2 1/2 in
- Tap Style Straight Flute
- Tap Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-57-5191
- Zoro # G511208336
- UPC # 045242778799
- Country of Origin China
- Category Straight Flute Taps
Dimensions
Overall Length | 2 1/2 in |
Drill Bit Size | 1/4 in |
Thread Size | 1/4"-18 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Straight Flute Taper Tap |
Tap Chamfer | Taper |
Tap Material | Carbon Steel |
Tap Style | Straight Flute |
Tap Finish | Black Oxide |
Features | For Best Results use with Cutting Fluid, Hand Taps are not Recommended for use with Power Tools, Long Lasting Laser Etch for the Clearest Markings, Precision Machined for Creating and Repairing Clean, Accurate Threads, Square Shank is Compatible with all Standard Tap Handles or Tap Wrenches, Straight Flute Tap Style Designed for the most Common Threading Applications, Taper Style Tap is Designed for a Gradual Start to Cutting Threads in Hard Materials |
Thread Standard | NPT |
Threads per Inch | 18 |
Primary Material Application | Ferrous Metals, Non-Ferrous Metals |
Measurement System | Fractional Inch |
Description
Straight Flute Taper Tap, Thread Size 1/4 In.-18, NPT, Taper, Overall Length 2 1/2 in, Carbon Steel, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Spline Bit 2-Cutter 5/8" x 16" (48-20-4063)
- TUNGALOY Turning Indexable Insert, TPG432 TH, PK10 (6808866)
- MILTON INDUSTRIES 1/4" Male Plug A-Style, 2/cd (S-777)
- CHANNELLOCK CENTER CUT PLIER 8.3""BLU (458)
- MILWAUKEE TOOL Straight Flute Plug Tap (49-57-5121)
- MILWAUKEE TOOL Straight Flute Taper Tap (49-57-5189)
- MILWAUKEE TOOL Straight Flute Plug Tap (49-57-5167)
- MILWAUKEE TOOL Straight Flute Taper Tap (49-57-5292)
- MILWAUKEE TOOL Straight Flute Plug Tap (49-57-5134)
- MILWAUKEE TOOL Straight Flute Taper Tap (49-57-5293)
- PRECISION TWIST DRILL 1700M HSS Hand Tap BRT M M8 x 1.25 mm (1700M8X1.25NO2)
- Milwaukee Tool Taps