Shop All Straight Flute Taps
Milwaukee Tool
Straight Flute Taper Tap
Mfr # 49-57-5190
Zoro # G311208352
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tap Chamfer Taper
- Tap Style Straight Flute
- Overall Length 2 1/4 in
- Tap Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 49-57-5190
- Zoro # G311208352
- UPC # 045242778782
- Country of Origin China
- Category Straight Flute Taps
Dimensions
Overall Length | 2 1/4 in |
Drill Bit Size | 1/8 in |
Thread Size | 1/8"-28 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Straight Flute Taper Tap |
Tap Chamfer | Taper |
Tap Style | Straight Flute |
Tap Material | Carbon Steel |
Tap Finish | Black Oxide |
Measurement System | Fractional Inch |
Thread Standard | BSP |
Threads per Inch | 28 |
Primary Material Application | Ferrous Metals, Non-Ferrous Metals |
Features | For Best Results use with Cutting Fluid, Hand Taps are not Recommended for use with Power Tools, Long Lasting Laser Etch for the Clearest Markings, Precision Machined for Creating and Repairing Clean, Accurate Threads, Square Shank is Compatible with all Standard Tap Handles or Tap Wrenches, Straight Flute Tap Style Designed for the most Common Threading Applications, Taper Style Tap is Designed for a Gradual Start to Cutting Threads in Hard Materials |
Description
Straight Flute Taper Tap, Thread Size 1/8 In.-28, BSP, Taper, Overall Length 2 1/4 in, Carbon Steel, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS 32 Piece 1/4 Inch & 3/8 Inch Drive 12 Point SAE Shallow & Deep Chrome Vanadium Socket Set (TTAF3212)
- MITUTOYO 9 to 10/.001" O. Mic R (103-186)
- ULTRA-DEX USA Indexable Boring Bar, S04G SCLDL1.5-172, 3-1/2 in L, High Speed Steel (S04G SCLDL1.5)
- KIPP Adjustable Handle, Size: 2 5/16-18 Zinc, Black Satin, Comp: Steel (K0116.2A31)
- MILWAUKEE TOOL Straight Flute Plug Tap (49-57-5121)
- MILWAUKEE TOOL Straight Flute Plug Tap (49-57-5158)
- MILWAUKEE TOOL Straight Flute Plug Tap (49-57-5134)
- MILWAUKEE TOOL Straight Flute Plug Tap (49-57-5136)
- MILWAUKEE TOOL Straight Flute Taper Tap (49-57-5292)
- MILWAUKEE TOOL Straight Flute Taper Tap (49-57-5293)
- IRWIN Tap Carded 12X24Nc (8032)
- Milwaukee Tool Taps