Shop All Straight Flute Taps
Milwaukee Tool
Straight Flute Taper Tap
Mfr # 49-57-5189
Zoro # G511208299
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tap Chamfer Taper
- Overall Length 2 1/4 in
- Tap Style Straight Flute
- Tap Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-57-5189
- Zoro # G511208299
- UPC # 045242778775
- Country of Origin China
- Category Straight Flute Taps
Dimensions
Overall Length | 2 1/4 in |
Drill Bit Size | 1/8 in |
Thread Size | 1/8"-27 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Straight Flute Taper Tap |
Tap Chamfer | Taper |
Tap Style | Straight Flute |
Tap Material | Carbon Steel |
Tap Finish | Black Oxide |
Features | For Best Results use with Cutting Fluid, Hand Taps are not Recommended for use with Power Tools, Long Lasting Laser Etch for the Clearest Markings, Precision Machined for Creating and Repairing Clean, Accurate Threads, Square Shank is Compatible with all Standard Tap Handles or Tap Wrenches, Straight Flute Tap Style Designed for the most Common Threading Applications, Taper Style Tap is Designed for a Gradual Start to Cutting Threads in Hard Materials |
Primary Material Application | Ferrous Metals, Non-Ferrous Metals |
Measurement System | Fractional Inch |
Threads per Inch | 27 |
Thread Standard | NPT |
Description
Straight Flute Taper Tap, Thread Size 1/8 In.-27, NPT, Taper, Overall Length 2 1/4 in, Carbon Steel, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 1-7/64 (53171)
- STARRETT Bezel/Crystal Assembly, 120 Dial Caliper (PT99455)
- WRIGHT TOOL Socket 1/2" Drive 8 Point Deep Impact So (4772)
- CENTURY DRILL & TOOL Jobber Length Drill Bit (11606)
- MILWAUKEE TOOL Straight Flute Plug Tap (49-57-5160)
- MILWAUKEE TOOL Straight Flute Plug Tap (49-57-5167)
- MILWAUKEE TOOL Straight Flute Taper Tap (49-57-5292)
- MILWAUKEE TOOL Straight Flute Plug Tap (49-57-5158)
- MILWAUKEE TOOL Straight Flute Plug Tap (49-57-5111)
- MILWAUKEE TOOL Straight Flute Plug Tap (49-57-5159)
- WIDIA Straight Flute Hand Tap, 1-1/4"-12, Taper, 6 Flutes, UNC (14620)
- Milwaukee Tool Straight Flute Taps