Shop All Straight Flute Taps
Milwaukee Tool
Straight Flute Plug Tap
Mfr # 49-57-5158
Zoro # G011208294
Not eligible for select promotions
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Plug
- Tap Material Carbon Steel
- Overall Length 3 1/4 in
- Tap Finish Black Oxide
- Tap Style Straight Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 49-57-5158
- Zoro # G011208294
- UPC # 045242778515
- Country of Origin China
- Category Straight Flute Taps
Dimensions
Overall Length | 3 1/4 in |
Thread Size | M12 x 1.75 mm |
Drill Bit Size | 12.00 mm |
Details
Promotion Restriction | Not eligible for promotion |
Item | Straight Flute Plug Tap |
Tap Chamfer | Plug |
Tap Material | Carbon Steel |
Tap Finish | Black Oxide |
Tap Style | Straight Flute |
Features | For Best Results use with Cutting Fluid, Hand Taps are not Recommended for use with Power Tools, Long Lasting Laser Etch for the Clearest Markings, Plug Style Tap is Designed for Through Hole Threading, Precision Machined for Creating and Repairing Clean, Accurate Threads, Square Shank is Compatible with all Standard Tap Handles or Tap Wrenches, Straight Flute Tap Style Designed for the most Common Threading Applications |
Thread Standard | Metric |
Primary Material Application | Ferrous Metals, Non-Ferrous Metals |
Thread Pitch | 1.75 mm |
Measurement System | Metric |
Description
Straight Flute Plug Tap, Thread Size M12 x 1.75 mm, Metric, Plug, Overall Length 3 1/4 in, Carbon Steel, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LLAMBRICH USA Keyed Drill Chuck 5/8" Cap., 1/2-20 Mount Size, Steel (CY-16 R-1/2)
- RIDGID Pipe Wrench, Straight, Cast Iron, 48 in L, 6 in Jaw Capacity (48)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 7/8 in Size, Deep Socket, Black Phosphate (49-66-6127)
- IRWIN 7-1/4" Circular Saw Blade, Steel, PK25 (25130)
- MILWAUKEE TOOL Straight Flute Taper Tap (49-57-5189)
- MILWAUKEE TOOL Straight Flute Plug Tap (49-57-5159)
- MILWAUKEE TOOL Straight Flute Plug Tap (49-57-5119)
- MILWAUKEE TOOL Straight Flute Taper Tap (49-57-5292)
- MILWAUKEE TOOL Straight Flute Taper Tap (49-57-5293)
- MILWAUKEE TOOL Straight Flute Plug Tap (49-57-5136)
- CENTURY DRILL & TOOL Metric Carbon Steel Tap, 12.0x1.75mm (97321)
- Milwaukee Tool Taps