Shop All Straight Flute Taps
Milwaukee Tool
Straight Flute Plug Tap
Mfr # 49-57-5155
Zoro # G911208349
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tap Chamfer Plug
- Tap Finish Black Oxide
- Tap Style Straight Flute
- Tap Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 49-57-5155
- Zoro # G911208349
- UPC # 045242778485
- Country of Origin China
- Category Straight Flute Taps
Dimensions
Overall Length | 3 1/4 in |
Drill Bit Size | 7/16 in |
Thread Size | 7/16"-14 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Straight Flute Plug Tap |
Tap Chamfer | Plug |
Tap Finish | Black Oxide |
Tap Style | Straight Flute |
Tap Material | Carbon Steel |
Thread Standard | NC |
Measurement System | Fractional Inch |
Primary Material Application | Ferrous Metals, Non-Ferrous Metals |
Threads per Inch | 14 |
Features | For Best Results use with Cutting Fluid, Hand Taps are not Recommended for use with Power Tools, Long Lasting Laser Etch for the Clearest Markings, Plug Style Tap is Designed for Through Hole Threading, Precision Machined for Creating and Repairing Clean, Accurate Threads, Square Shank is Compatible with all Standard Tap Handles or Tap Wrenches, Straight Flute Tap Style Designed for the most Common Threading Applications |
Description
Straight Flute Plug Tap, Thread Size 7/16 In.-14, NC, Plug, Overall Length 3 1/4 in, Carbon Steel, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVK Expandable Tool, 1/4-20, Steel (AA181-420)
- ASTRO PNEUMATIC DOOR SKINNING TOOL PNEUMATIC (AODS1000)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Socket wrench set 40D/40TX/44KTX/32/6QR 38-pcs. (96010120)
- PROTO 3/8" Drive, SAE 2-7/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4978CF)
- MILWAUKEE TOOL Straight Flute Plug Tap (49-57-5134)
- MILWAUKEE TOOL Straight Flute Plug Tap (49-57-5160)
- MILWAUKEE TOOL Straight Flute Plug Tap (49-57-5111)
- MILWAUKEE TOOL Straight Flute Taper Tap (49-57-5292)
- MILWAUKEE TOOL Straight Flute Plug Tap (49-57-5158)
- MILWAUKEE TOOL Straight Flute Plug Tap (49-57-5167)
- YMW TAPS Hand Tap, HSS, TIN, D7 M16 x 2 (TS016Q7NEB5-TIN)
- Milwaukee Tool Taps