Shop All Straight Flute Taps
Milwaukee Tool
Straight Flute Plug Tap
Mfr # 49-57-5128
Zoro # G911208424
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tap Chamfer Plug
- Tap Finish Black Oxide
- Overall Length 2 1/4 in
- Tap Style Straight Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-57-5128
- Zoro # G911208424
- UPC # 045242778294
- Country of Origin China
- Category Straight Flute Taps
Dimensions
Overall Length | 2 1/4 in |
Thread Size | M5 x 0.90 mm |
Drill Bit Size | 5.00 mm |
Details
Promotion Restriction | Not eligible for promotion |
Item | Straight Flute Plug Tap |
Tap Chamfer | Plug |
Tap Finish | Black Oxide |
Tap Style | Straight Flute |
Tap Material | Carbon Steel |
Features | For Best Results use with Cutting Fluid, Hand Taps are not Recommended for use with Power Tools, Long Lasting Laser Etch for the Clearest Markings, Plug Style Tap is Designed for Through Hole Threading, Precision Machined for Creating and Repairing Clean, Accurate Threads, Square Shank is Compatible with all Standard Tap Handles or Tap Wrenches, Straight Flute Tap Style Designed for the most Common Threading Applications |
Primary Material Application | Ferrous Metals, Non-Ferrous Metals |
Measurement System | Metric |
Thread Pitch | 0.90 mm |
Thread Standard | Metric |
Description
Straight Flute Plug Tap, Thread Size M5 x 0.90 mm, Metric, Plug, Overall Length 2 1/4 in, Carbon Steel, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Air Gun Nozzle, Safety, 1/2 In. L (LZRN02)
- AURAND MANUFACTURING Air Powered Scarifier, 1/2 in Air Inlet, 3/4 hp (KP5E)
- PROFESSIONAL PLASTICS Polyester Pull Tape, 6000 Lbf X 3000 FT [Each] (PULLTAPE-PT603)
- DEWALT 12" 14 TPI Straight Back Bi-Metal Reciprocating Blade (5 pack) (DW4838)
- MILWAUKEE TOOL Straight Flute Plug Tap (49-57-5136)
- MILWAUKEE TOOL Straight Flute Plug Tap (49-57-5134)
- MILWAUKEE TOOL Straight Flute Taper Tap (49-57-5189)
- MILWAUKEE TOOL Straight Flute Plug Tap (49-57-5167)
- MILWAUKEE TOOL Straight Flute Plug Tap (49-57-5159)
- MILWAUKEE TOOL Straight Flute Taper Tap (49-57-5293)
- YMW TAPS Hand Tap, HSS, TICN, D7 M36 x 2, Tap Material: High Speed Steel (TS036Q7NEBA-TICN)
- Milwaukee Tool Taps