Shop All Straight Flute Taps
Milwaukee Tool
Straight Flute Plug Tap
Mfr # 49-57-5110
Zoro # G511208619
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tap Chamfer Plug
- Tap Finish Black Oxide
- Overall Length 2.0000 in
- Tap Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-57-5110
- Zoro # G511208619
- UPC # 045242778218
- Country of Origin China
- Category Straight Flute Taps
Dimensions
Overall Length | 2.0000 in |
Thread Size | M3 x 0.60 mm |
Drill Bit Size | 3.00 mm |
Details
Promotion Restriction | Not eligible for promotion |
Item | Straight Flute Plug Tap |
Tap Chamfer | Plug |
Tap Finish | Black Oxide |
Tap Material | Carbon Steel |
Tap Style | Straight Flute |
Thread Pitch | 0.60 mm |
Thread Standard | Metric |
Primary Material Application | Ferrous Metals, Non-Ferrous Metals |
Measurement System | Metric |
Features | For Best Results use with Cutting Fluid, Hand Taps are not Recommended for use with Power Tools, Long Lasting Laser Etch for the Clearest Markings, Plug Style Tap is Designed for Through Hole Threading, Precision Machined for Creating and Repairing Clean, Accurate Threads, Square Shank is Compatible with all Standard Tap Handles or Tap Wrenches, Straight Flute Tap Style Designed for the most Common Threading Applications |
Description
Straight Flute Plug Tap, Thread Size M3 x 0.60 mm, Metric, Plug, Overall Length 2.0000 in, Carbon Steel, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 5/16" x 12" Aircraft Length Black Oxide Drill Bit (48-89-2773)
- PROTO 7 25/32 in Proto Duckbill Plier Plastisol Grip Handle (J227G)
- DREMEL Scrapping Oscillating Kit, PK2 (MM620U)
- KNIPEX 16" Knipex Alligator XL Pipe Wrench And Water Pump Pliers, Plastic Grip (88 01 400)
- MILWAUKEE TOOL Straight Flute Plug Tap (49-57-5158)
- MILWAUKEE TOOL Straight Flute Taper Tap (49-57-5292)
- MILWAUKEE TOOL Straight Flute Plug Tap (49-57-5111)
- MILWAUKEE TOOL Straight Flute Plug Tap (49-57-5160)
- MILWAUKEE TOOL Straight Flute Plug Tap (49-57-5121)
- MILWAUKEE TOOL Straight Flute Taper Tap (49-57-5189)
- WESTWARD Straight Flute Tap, 4 Flutes, UNF (CCT1060-24)
- Milwaukee Tool Taps