Shop All Straight Flute Taps
Milwaukee Tool
Straight Flute Plug Tap
Mfr # 49-57-5107
Zoro # G111208729
product price: $4.49
/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tap Chamfer Plug
- Tap Style Straight Flute
- Tap Finish Black Oxide
- Tap Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-57-5107
- Zoro # G111208729
- UPC # 045242778195
- Country of Origin China
- Category Straight Flute Taps
Dimensions
Overall Length | 2.0000 in |
Drill Bit Size | #4 |
Thread Size | #4-36 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Straight Flute Plug Tap |
Tap Chamfer | Plug |
Tap Style | Straight Flute |
Tap Finish | Black Oxide |
Tap Material | Carbon Steel |
Threads per Inch | 36 |
Features | For Best Results use with Cutting Fluid, Hand Taps are not Recommended for use with Power Tools, Long Lasting Laser Etch for the Clearest Markings, Plug Style Tap is Designed for Through Hole Threading, Precision Machined for Creating and Repairing Clean, Accurate Threads, Square Shank is Compatible with all Standard Tap Handles or Tap Wrenches, Straight Flute Tap Style Designed for the most Common Threading Applications |
Measurement System | Decimal Inch |
Thread Standard | NS |
Primary Material Application | Ferrous Metals, Non-Ferrous Metals |
Description
Straight Flute Plug Tap, Thread Size #4-36, NS, Plug, Overall Length 2.0000 in, Carbon Steel, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Alloy Steel Taper Tap, 3/8-16 (CCT1060-76)
- AMPCO SAFETY TOOLS Striking Wrench, 24mm, 6-5/16" L, 3/4"Thick (WS-24)
- ZORO SELECT Squeezer Die, 3/16 Dia, 3/8, Brazier Head (SQ-1-23)
- BOSCH 4-Cutter Hammer Drill Bit 3/8" x 6.000"L, SDS Plus (HCFC2061)
- MILWAUKEE TOOL Straight Flute Plug Tap (49-57-5158)
- MILWAUKEE TOOL Straight Flute Taper Tap (49-57-5189)
- MILWAUKEE TOOL Straight Flute Plug Tap (49-57-5159)
- MILWAUKEE TOOL Straight Flute Plug Tap (49-57-5167)
- MILWAUKEE TOOL Straight Flute Plug Tap (49-57-5121)
- MILWAUKEE TOOL Straight Flute Taper Tap (49-57-5293)
- WALTER Straight Flute Hand Tap, M45-2.00, Plug, 6 Flutes, UNC (21361-M45X2)
- Milwaukee Tool Taps