Shop All Drill Bit Sets
Milwaukee Tool
Step Drill Bit Set #9 - 2PC
Mfr # 48-89-9239
Zoro # G5925241
product price: $99.99
/pk 2, $50.00/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material - Machining High Speed Steel
- Number of Flutes 2
- Finish - Machining Black Oxide
- Size Range 7/8 in to 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-89-9239
- Zoro # G5925241
- UPC # 045242363988
- Country of Origin United States
- Category Drill Bit Sets
Dimensions
Size Range | 7/8 in to 1 1/8 in |
Shank Size | 3/8 in |
Sizes Included | 7/8", 1-1/8" |
Number of Hole Sizes | 2 |
Drill Bit Sizes Included | 1/8 in, 3/16 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in |
Overall Length | 1 5/16 in |
Drill Bit Dimension Type | Fractional Inch |
Size | 7/8" & 1-1/8" |
Number Hole Sizes | 16 |
Smallest Drill Bit Size | 7/8 in |
Minimum Hole Size | 7/8 in |
Largest Drill Bit Size | 1 1/8 in |
Maximum Hole Size | 1 1/8 in |
Shank Hex Size | 1/4 in |
Shank Diameter | 3/8 in |
Description
Step Drill Bit Set, High Speed Steel, Black Oxide, 7/8 in to 1 1/8 in Size Range, Straight with Three Flats, Number of Drill Bits 2, Shank Hex Size 1/4 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Bench Buffer, Finishing Wheel Dia. 8" (IBG-8VSB)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 3 (328067)
- TESA BROWN & SHARPE Digital Caliper, Range 0-10"/0-250mm (00530432)
- WESTWARD WESTWARD Rolling Tool Cabinet, 13-Drawers, Gloss Red, 42" W x 19" D x 40" H (32H891)
- MILWAUKEE TOOL Step Drill Bit Set #4 - 2PC (48-89-9234)
- MILWAUKEE TOOL THUNDERBOLT Titanium-Coated Drill Bit Set, 20-Piece (48-89-1105)
- MILWAUKEE TOOL SHOCKWAVE Impact Duty 3-Piece Kit, #1, #2, #4 (48-89-9254)
- MILWAUKEE TOOL 6-Pc Speed Feed 6 1/2 in. Wood Bit Set (ML48-13-0600)
- MILWAUKEE TOOL Step Drill Bit Set, High Speed Steel, Black Oxide, 4-Piece (48-89-9223)
- MILWAUKEE TOOL 25 pc. RED HELIX Cobalt Metric Drill Bit Set (48-89-2531)
- IRWIN Irwin Unibit 585-10502CB Cobalt 3Pc Set 10231 10232 & 10233 (585-10502CB)
- Milwaukee Tool Drill Bits