Shop All Drill Bit Sets
Milwaukee Tool
Step Drill Bit Set, 5 pcs.
Mfr # 48-89-9223, 48-89-9204
Zoro # G2607950
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Flutes 2
- Finish - Machining Black Oxide
- Size Range 1/8 in to 1-3/8 in
- Shank Type Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-89-9223, 48-89-9204
- Zoro # G2607950
- Country of Origin United States
- Category Drill Bit Sets
Dimensions
Size Range | 1/8 in to 1-3/8 in |
Shank Size | 1/4 in, 3/8 in |
Sizes Included | 1/8", 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 13/32", 7/16", 15/32", 1/2"; 3/16", 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8"; 7/8"; 7/8", 1-1/8", 1-7/32", 1-1/4", 1-3/8"; 3/16", 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8" |
Number of Hole Sizes | 43 |
Bit Length | 2-13/64", 3", 3-7/64", 3-7/64" |
Details
Promotion Restriction | Not eligible for promotion |
Number of Flutes | 2 |
Finish - Machining | Black Oxide |
Shank Type | Hex |
Step Thickness | 3/16 in, 5/32 in, 3/8 in |
Shank Shape | Three-Flat |
Number of Pieces | 5 |
Item | Step Drill Bit Set |
Includes | (1) Step Drill Bit 1/8 in to 1/2 in, (1) Step Drill Bit 7/8 in with Steps, (1) Step Drill Bit 7/8 in to 1-3/8 in, (1) Hard Plastic Case, (2) 3/16 in to 7/8 in Step Drill Bit |
Drill Bit Material | High-Speed Steel |
Description
Step Drill Bit Set, 1/8 in to 1-3/8 in Size Range
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type H, Drill Size 53/64 In (HT7216NP)
- UNIVERSAL TOOL Long Reach Chisel Scaler (UT8630LI)
- SLIDE SLEDGE Pin Driver, 7/8 In Dia, 11 1/2 In L (213102)
- DRILL AMERICA 1-1/2"-16 Carbon Steel Hex Die (DWTSH1-1/2-16)
- MILWAUKEE TOOL 5PC SwitchBlade Selfeed Bit Plumber's Kit (49-22-5100)
- MILWAUKEE TOOL Step Drill Bit Set, High Speed Steel, Black Oxide, 6-Piece (48-89-9224)
- MILWAUKEE TOOL SHOCKWAVE Impact Duty 3-Piece Electrical Kit, #1, #4, #9 (48-89-9257)
- MILWAUKEE TOOL Installation Kit for Concrete Screws (48-20-7497)
- MILWAUKEE TOOL 4PC 1-3/8" TCT Annular Cutter Kit (49-22-8430)
- MILWAUKEE TOOL Step Drill Bit Set, 4 pcs. (48-89-9221, 48-89-9204)
- CENTURY DRILL & TOOL 7pc. Drill Bit Set, Shank Dia.: 1/4" Hex (24657)
- Milwaukee Tool Drill Bits