Shop All Drill Bit Sets
Milwaukee Tool
Step Drill Bit Set, 4 pcs.
Mfr # 48-89-9221, 48-89-9204
Zoro # G2607932
product price: $144.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$144.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Size Range 1/8 in to 7/8 in
- Shank Size 1/4 in, 3/8 in
- Shank Type Hex
- Step Thickness 5/32 in, 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-89-9221, 48-89-9204
- Zoro # G2607932
- Country of Origin United States
- Category Drill Bit Sets
Dimensions
Size Range | 1/8 in to 7/8 in |
Shank Size | 1/4 in, 3/8 in |
Sizes Included | 1/8", 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 13/32", 7/16", 15/32", 1/2"; 3/16", 1/4", 5/16", 3/8", 7/16", 1/2"; 3/16", 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8"; 3/16", 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8" |
Number of Hole Sizes | 43 |
Bit Length | 3", 3-1/64", 3-7/64" |
Details
Promotion Restriction | Not eligible for promotion |
Number of Flutes | 2 |
Finish - Machining | Black Oxide |
Shank Type | Hex |
Step Thickness | 5/32 in, 3/8 in |
Shank Shape | Three-Flat |
Includes | (1) Step Drill Bit 1/8 in to 1/2 in, (1) Step Drill Bit 3/16 in to 1/2 in, (1) Hard Plastic Case, (2) 3/16 in to 7/8 in Step Drill Bit |
Item | Step Drill Bit Set |
Number of Pieces | 4 |
Drill Bit Material | High-Speed Steel |
Description
Step Drill Bit Set, 1/8 in to 7/8 in Size Range
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD General Purpose Slotted Screwdriver 3/16 in Round (401L93)
- K-TOOL INTERNATIONAL Damaged Hex Screw Extractor Set 7Pc (KTI75442)
- ZORO SELECT Star Knob, 0.83" Diameter, Screw L 0.39" (65036M8)
- PROTO 1 in Drive Impact Socket 1 5/16 in Size 6 pt Deep Depth, Black Oxide (J10021L)
- MILWAUKEE TOOL 4PC 1-3/8" TCT Annular Cutter Kit (49-22-8430)
- MILWAUKEE TOOL 19 pc. RED HELIX Cobalt Metric Drill Bit Set (48-89-2530)
- MILWAUKEE TOOL THUNDERBOLT Titanium-Coated Drill Bit Set, 20-Piece (48-89-1105)
- MILWAUKEE TOOL 8-Pc 6 in. Universal Quik-Lok Flat Boring Bit Set (ML49-22-0175)
- MILWAUKEE TOOL SHOCKWAVE Impact Duty MECHANICAL KIT (#2, #3, #8) (48-89-9256)
- MILWAUKEE TOOL 15 pc. SHOCKWAVE Impact Duty RED HELIX Titanium Drill Bit Set (48-89-4670)
- CHICAGO-LATROBE 21PC 135° Heavy-Duty Screw Machine Lngth Drill Set Chicago-Latrobe 159 Steam Oxide HSS 1/16-3/8x1/64 (69852)
- Milwaukee Tool Drill Bit Sets