Shop All Box, I-Beam, and Torpedo Levels
Milwaukee Tool
Standard Line Level
Mfr # 83-3
Zoro # G703465806
Sold in multiples of 2 for $8.30
Not eligible for select promotions
$8.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 0.94 in
- Accuracy 0.0005"/in
- Color Blue
- Width 2-1/2 in
- Number of Level Vials 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 83-3
- Zoro # G703465806
- UPC # 15812008335
- Country of Origin United States
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 0.94 in |
Width | 2-1/2 in |
Height | 5 in |
Details
Promotion Restriction | Not eligible for promotion |
Accuracy | 0.0005"/in |
Color | Blue |
Number of Level Vials | 1 |
Material | Plastic |
Total Number of Vials | 1 |
Type | Line / Surface |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACIFIC HANDY CUTTER Safety Cutter Enclosed, 5 1/2 in L (EZ2)
- BIG HORN 4 Inch Universal Dust Port (11430)
- IRWIN 22.0 Mm - 1.50 Mm Hcs Hex Die - Bulk (8565ZR)
- DRILL AMERICA 1-19/32" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-19/32)
- MILWAUKEE TOOL 32" REDSTICK Box Level (MLBX32)
- MILWAUKEE TOOL 72" REDSTICK Compact Box Level (MLCM72)
- MILWAUKEE TOOL 24" REDSTICK Magnetic Box Level (MLBXM24)
- MILWAUKEE TOOL Milwaukee 24" Magnetic I-Beam Level (MLIBM24)
- MILWAUKEE TOOL 360-Degree Magnetic Laser Bracket (48-35-1311)
- MILWAUKEE TOOL 24"/ 48" REDSTICK Box Level Set (MLBXS48)
- SANDS LEVEL & TOOL CO Professional Level Case, 42 (SLPLC42)
- Milwaukee Tool Levels, Compasses, and Plumb Bobs