Shop All Screwdriver Bits
Milwaukee Tool
SQ2 Insert Bits
Mfr # 48-32-5010
Zoro # G402542716
product price: $17.99
/ea
Not eligible for select promotions
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Hex Drive
- Screwdriver Bit Material Alloy Steel
- Number of Pieces 15
- Drill Bit Size #2
- Shank Size 1/4 in
- Screwdriver Bit Type Power
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-32-5010
- Zoro # G402542716
- UPC # 45242487622
- Country of Origin Unknown
- Category Screwdriver Bits
Dimensions
Drill Bit Size | #2 |
Shank Size | 1/4 in |
Minimum Chuck Size Required | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Screwdriver Bit Material | Alloy Steel |
Number of Pieces | 15 |
Drive Type | Hex |
Screwdriver Bit Type | Power |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug, 3 (1230201)
- XTRWELD F-02-150X140 06 in Clamp, F, 2400 PSI, 3-P S-Pad, Steel Chrome (TCFF062400HD)
- WESTWARD Wrench, Combination, Metric, 19mm (54PP57)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 19/64x8IN (50498)
- MILWAUKEE TOOL #2 Phillips SHOCKWAVE 1" Insert Bit Contractor Pack (48-32-4604)
- MILWAUKEE TOOL T27 Torx Bit 2 in. (ML48-32-4786)
- MILWAUKEE TOOL #1 Combo-#2 Combo DBL End Bit (50-32-0215)
- MILWAUKEE TOOL 2 in. T25 Torx Power Bit (ML48-32-4785)
- MILWAUKEE TOOL PACKOUT Customizable Work Top (48-22-8488)
- MILWAUKEE TOOL 2 in. T20 Torx Power Bit (ML48-32-4784)
- SPAX T-Star Plus T20 X 2 in. L Driver Bit Steel , 2PK (5000009285209)
- Milwaukee Tool Screwdrivers and Nutdrivers