Shop All Demolition Hammer Accessories
Milwaukee Tool
SPL/RDHEX DEMO 1X15 SLOTTING
Mfr # 48-62-2080
Zoro # G5114611
original price:
$21.09
1% off
new price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Type Round Shank
- Overall Length (In.) 15 in
- Shank Size (In.) 21/32 in
- Length (In.) 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-62-2080
- Zoro # G5114611
- UPC # 045242152803
- Country of Origin Germany
- Category Demolition Hammer Accessories
Dimensions
Overall Length (In.) | 15 in |
Shank Size (In.) | 21/32 in |
Length (In.) | 15 in |
Blade Width (In.) | 1 in |
Overall Length | 15 in |
Head Width | 1 in |
Shank Length | 2 in |
Shank Diameter | 3/4 in |
Shank Hex Size | 3/4 in |
Drill Bit Size | 1 in |
Description
Chisel for Spline Tool, Chisel Type Slotting Tool, Shank Type - Machining Spline, Shank Diameter 3/4 in, Shank Hex Size 3/4 in, Shank Length 2 in, Measurement System Fractional Inch, Head Width 1 in, Overall Length 15 in, Chisel Collar Shape Spline, For Tool Type Rotary Drill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3 pc. Comfort Grip Pliers Set (48-22-6331)
- OSG Carbide End Mill, 404, 3/4 D, 1 1/2 Cut L (404-7500)
- URREA Chrome finish hinge handle 3/8" X 7-3/16" (5265)
- J.W. WINCO GN300-63-5/16X18-40 Adjustable Lever Steel (5T40A02O)
- MILWAUKEE TOOL 3/4" HEX Demo 12" Flat Chisel (48-62-3010)
- MILWAUKEE TOOL Breaker Cart (3600)
- MILWAUKEE TOOL 3/4" HEX Demo Tamper Shank (48-62-3065)
- MILWAUKEE TOOL SPL/RDHEX Demo 12" Bull Point (48-62-2000)
- MILWAUKEE TOOL 82-1/2" Max-Lok SDS MAX Adapter (48-20-6968)
- MILWAUKEE TOOL SPL/RDHEX Demo 1" x 12" Flat Chisel (48-62-2020)
- BOSCH Cord, For Use With Mfr. Model Number: 11220EVS (1604460092)
- Milwaukee Tool Demolition Hammer Accessories