Shop All Hammer Drill Bits
Milwaukee Tool
Spline to SDS-MAX Adapter
Mfr # 48-03-3010
Zoro # G7604441
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape Spline To SDS Max
- Number of pieces 1
- Number of Pieces 1
- For Use With Spline Shank Rotary Hammer Drill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-03-3010
- Zoro # G7604441
- UPC # 045242316113
- Country of Origin Germany
- Category Hammer Drill Bits
Details
Promotion Restriction | Not eligible for promotion |
Item | Adapter Shank |
Shank Shape | Spline To SDS Max |
Number of pieces | 1 |
Number of Pieces | 1 |
For Use With | Spline Shank Rotary Hammer Drill |
Application | Spline to SDS Max |
Accessory Type | Adapter Shank |
Description
Adapter Shank, For Use With Spline Shank Rotary Hammer Drill, Spline to SDS Max
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #36x12" Cobalt Aircraft Extension Drill Bit (GLBCOX1236)
- KNIPEX 5 in 79 Precision Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated (79 62 125)
- MITUTOYO Spline Micrometer, Ratchet Thimble (331-351-30)
- JET Taper Mount Drill Chuck 0-1/2 X Jt-33 (561706)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Max, 1x36 In (48-20-3956)
- MILWAUKEE TOOL 1-1/8 in. x 16 in. x 18 in. 4-Cutter MX4 SDS-Plus Rotary Hammer Drill Bit (48-20-7256)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 1/4x6 In (48-20-7431)
- MILWAUKEE TOOL 7/8 in. x 8 in. x 13 in. 4-Cutter MX4 SDS-MAX Rotary Hammer Drill Bit (48-20-3944)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Max, 1-1/2x23 In (48-20-3988)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Max, 1/2x13 In (48-20-3902)
- DRILL AMERICA 3/8"x12" SDS-Plus Hammer Bit Drill Bit (SDS3812)
- Milwaukee Tool Hammer Drill Bits