Shop All Hammer Drill Bits
Milwaukee Tool
Spline Bit 2-Cutter 1/2" x 36"
Mfr # 48-20-4054
Zoro # G5131122
product price: $61.69
/ea
Not eligible for select promotions
$61.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Shape Spline
- Shank Size 3/4 in
- Decimal Equivalent 0.5
- Drilling Length 31 in
- Overall Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-20-4054
- Zoro # G5131122
- UPC # 045242102440
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Size | 3/4 in |
Drilling Length | 31 in |
Overall Length | 36 in |
Maximum Drilling Depth | 31 in |
Drill Bit Size | 1/2 in |
Bit Dia. | 1/2" |
Shank Diameter | 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Drill |
Shank Shape | Spline |
Decimal Equivalent | 0.5 |
Number of Pieces | 1 |
Number of Cutter Heads | 2 |
Impact Rated | Yes |
Measurement System | Fractional Inch |
Material - Machining | Carbide |
For Tool Type | Rotary Hammer |
Shank Type - Machining | Spline |
Finish - Machining | Bright (Uncoated) |
Primary Material Application | Brick, Cinder Block, Concrete |
For Use With | Any Spline Hammer |
Description
Rotary Hammer Drill, Spline, 1/2 in, Carbide, 36 in Overall Length, Maximum Drilling Depth 31 in, Shank Diameter 3/4 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Tool Tether, 10207284 (10207284)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 3.70mm (C74036)
- STARRETT Thickness Gage, 0.016 In, 1/2 x 12 In (667-16)
- PROTO Open End Wrench Set, 15Deg, 1/4-1-1/8, 10Pc (J3000H)
- MILWAUKEE TOOL 5/16 in. x 4 in. x 6 in. SHOCKWAVE Impact Duty Carbide Multi-Material Drill Bit (48-20-8888)
- MILWAUKEE TOOL 5/8 in. x 16 in. x 18 in. 2-Cutter M/2 SDS-Plus Rotary Hammer Drill Bit (48-20-7607)
- MILWAUKEE TOOL 5/32x4x6 Shockwave Carb Hammer Drill Bit (48-20-9001)
- MILWAUKEE TOOL Hammer Drill Bit, Spline, 7/8x22 In (48-20-4365)
- MILWAUKEE TOOL 1/4 in. x 14 in. x 16 in. 2-Cutter M/2 SDS-Plus Rotary Hammer Drill Bit (48-20-7436)
- MILWAUKEE TOOL 1-3/8 in. x 22 in. 4-Cutter Spline Rotary Hammer Drill Bit (48-20-4410)
- DRILL AMERICA 1/2in x 6in SDS-Plus 4-Flute Cross Tip Hammer Drill Bit (SDS4F126)
- Milwaukee Tool Hammer Drill Bits