Shop All Soldering Tools
Milwaukee Tool
Soldering Iron Kit, 90W, Pistol Grip
Mfr # 2488-21, 48-11-2440
Zoro # G7651301
product price: $262.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V AC
- Type Professional-Grade
- Watts 90
- Temp. Rating 750 Degrees F
- Tip Chisel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2488-21, 48-11-2440
- Zoro # G7651301
- UPC # 045242509980
- Country of Origin Multiple
- Category Soldering Tools
Dimensions
Length | 10 3/4 in |
Battery Size | M12 REDLITHIUM |
Tip Width | 0.02 in |
Tool Length | 10.06 in |
Tool Height | 1.39 in |
Description
Soldering Iron Kit, Operating Temperature (Maximum) 750 Degrees F, Number of Tips Included 2, Tip Type Chisel, Conical, Tip Width 0.02 in, Time to Maximum Temperature 18 sec, Temperature Adjustment Fixed, Battery Chemistry Lithium-Ion, Rechargeable Battery Rechargeable, Battery Size M12 REDLITHIUM, Series M12, Includes M12 Charger & Carrying Case, M12 REDLITHIUM Compact Battery Pack, M12 REDLITHIUM XC 4.0 Extended Capacity Battery Pack, M12 Soldering Iron (2488-20), Includes Heating Element No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC LINCOLN MIG Welding Cyl Contact Tip (KP11-35)
- MILWAUKEE TOOL M12 FUEL 1/2 in. x 18 in. Bandfile (2482-20)
- TWECO MIG Gun, 400 A, Wire 1/16 In, For Tweco (10401113)
- BLUE DEMON SS Flux Core, Gas Shield Wire, 0.045X33lb. (308LT1-045-33)
- MILWAUKEE TOOL M12 SOLDERING KIT 12V (ML2488-21)
- PROSKIT Mini, Solder Remover, mini, tip, anti, stat (900-004)
- WELLER Wxp 120 Soldering Iron (T0052920199N)
- WELLER Soldering Iron, 100 W (W100P3)
- WELLER Weller WELD550PK 260 Watt Electric Soldering Gun Kit (WELD550PK)
- POLYGROUP Polygroup 210103 0.093 x 14 Weld Stick; 5 lbs (210103)
- HELI-TUBE Electric Hot Knife for Cutting Synthetic Materials. (HK-60)
- Milwaukee Tool Soldering Tools