Shop All Socket Sets
Milwaukee Tool
1/4 in Drive SAE, 10 pcs
Mfr # 48-22-9540
Zoro # G810022626
New Item
product price: $59.99
/ea
Not eligible for select promotions
$59.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Style Hex
- Number of Pieces 10
- Overall Length 7 in
- Tip Size 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-9540
- Zoro # G810022626
- UPC # 045242611072
- Country of Origin China
- Category Socket Sets
Dimensions
Drive Size | 1/4 in |
Overall Length | 7 in |
Tip Size | 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Tip Style | Hex |
Number of Pieces | 10 |
Item | Socket Bit Set |
Measurement Type | SAE |
Finish | Chrome |
Replaceable Insert | No |
For Screw Type | Hex |
Description
Socket Bit Set, Tip Size 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in, Tip Style Hex, Overall Length 7 in, Drive Size 1/4 in, Number of Pieces 10, Chrome, SAE, For Screw Type Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Cyclone Dust Collector (11653)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0180 In (19560)
- ZOELLER Zoeller Z10100117 Sump Pump Drain Hose (Z10100117)
- CLE-LINE 13PC 118° General Purpose Jobber Lngth Drill Set Cle-Line 1899 Steam Oxide HSS RHS/RHC 1/16-1/4x1/64 (C21105)
- MILWAUKEE TOOL 1/4 in Drive Socket Wrench Set SAE 26 Pieces 5/32 in to 9/16 in , Chrome (48-22-9404)
- MILWAUKEE TOOL 3/8 in Drive Socket Set SAE 17 Pieces 1/4 in to 15/16 in , Chrome (49-66-6815)
- MILWAUKEE TOOL 3/8" Drive Ratchet and Socket Tray, Metric (48-22-9482T)
- MILWAUKEE TOOL 3/8 in Drive Deep Well Socket Set SAE 10 Pieces 5/16 in to 7/8 in , Chrome (48-22-9405)
- MILWAUKEE TOOL 1/4 in Drive Torx, 6 pcs (48-22-9530)
- MILWAUKEE TOOL 3/8 in Drive SAE, 8 pcs (48-22-9542)
- TITAN 1/2" Drive Socket Set, 5 pcs (15345)
- Milwaukee Tool Socket Sets