Shop All Sockets
Milwaukee Tool
3/8" DRIVE 4MM HEX BIT SOCKET
Mfr # 45-34-1050
Zoro # G211131217
product price: $10.99
/ea
Not eligible for select promotions
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Overall Length 1 3/4 in
- Material S2 Steel
- Finish Chrome
- Measurement Type Metric, SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 45-34-1050
- Zoro # G211131217
- UPC # 045242663675
- Country of Origin China
- Category Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 3/4 in |
Socket Depth | Standard |
Socket Size | 4 mm |
Details
Promotion Restriction | Not eligible for promotion |
Material | S2 Steel |
Finish | Chrome |
Item | Socket |
Measurement Type | Metric, SAE |
Tether Ready | No |
Socket Shape | 6-Point |
Description
Socket, Socket Size 4 mm, 6-Point, S2 Steel, Chrome, Standard, Drive Size 3/8 in, Metric, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hand File, Single Cut, 6 In., Black Oxide (12F841)
- CRESCENT 10 Piece 1/4" Drive 6 Point Standard SAE Socket Set (CSAS8N)
- BETA Flexible Hex Nut Spinner Set, 6 pcs. (009430320)
- TE-CO Toggle Pad, 1/4-20, Black Oxide (44302)
- MILWAUKEE TOOL 3/8" DRIVE 1/8" HEX BIT SOCKET (45-34-1040)
- MILWAUKEE TOOL 1/2 in. Drive 5/8 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9102)
- MILWAUKEE TOOL 1/2 in. Drive 21mm Metric 6-Point Socket with FOUR FLAT Sides (45-34-9122)
- MILWAUKEE TOOL 1/4 in. Drive 1/2 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9009)
- MILWAUKEE TOOL 1/2" Drive 25mm Socket (45-34-2025)
- MILWAUKEE TOOL 1/4" DRIVE 2.5MM HEX BIT SOCKET (45-34-1031)
- PRO-GRADE TOOLS Socket, 1/4"Dr., 6Pt., 8mm (12508)
- Milwaukee Tool Sockets & Ratchets