Shop All Sockets
Milwaukee Tool
Socket
Mfr # 45-34-1033
Zoro # G211131149
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1/4 in
- Overall Length 1 9/16 in
- Material S2 Steel
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 45-34-1033
- Zoro # G211131149
- UPC # 045242663569
- Country of Origin China
- Category Sockets
Dimensions
Drive Size | 1/4 in |
Overall Length | 1 9/16 in |
Socket Depth | Standard |
Socket Size | 4 mm |
Details
Promotion Restriction | Not eligible for promotion |
Material | S2 Steel |
Finish | Chrome |
Item | Socket |
Measurement Type | Metric, SAE |
Tether Ready | No |
Socket Shape | 6-Point |
Description
Socket, Socket Size 4 mm, 6-Point, S2 Steel, Chrome, Standard, Drive Size 1/4 in, Metric, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 1/2 in. x 6 in. Long Spade Bit / Paddle Bit / Wood Bit 1 Bit by X1 Tools (X1E-CON-BIT-SPA-2050x1)
- DRILL AMERICA 1/8"x6" HSS Aircraft Extension Drill Bit, Drill Bit Size: 1/8" (DWDA/CX61/8)
- IRWIN ADJUST WRENCH 12""L BL/YL (2078612)
- KODIAK CUTTING TOOLS #10-32 Standard Hand Tap 3 Piece Tap Sets (5502211)
- MILWAUKEE TOOL Socket (45-34-1032)
- MILWAUKEE TOOL Socket (45-34-1031)
- MILWAUKEE TOOL 1/4 in. Drive 11mm Metric 6-Point Deep Socket with FOUR FLAT Sides (45-34-9049)
- MILWAUKEE TOOL 1/4 in. Drive 14mm Metric 6-Point Deep Socket with FOUR FLAT Sides (45-34-9052)
- MILWAUKEE TOOL Drive 1/2in, Deep Socket 1-1/16in (45-34-2103)
- MILWAUKEE TOOL 1/4 in. Drive 10mm Metric 6-Point Deep Socket with FOUR FLAT Sides (45-34-9048)
- PROTO SKT 3/8DR 15/16 6PT (PO5230H)
- Milwaukee Tool Sockets & Ratchets