Milwaukee Tool

1/4" DRIVE 2.5MM HEX BIT SOCKET


product price: $9.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
  • Drive Size 1/4 in
  • Overall Length 1 9/16 in
  • Material S2 Steel
  • Finish Chrome
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Drive Size 1/4 in
Overall Length 1 9/16 in
Socket Depth Standard
Socket Size 2.5 mm

Details

Promotion Restriction Not eligible for promotion
Material S2 Steel
Finish Chrome
Measurement Type Metric, SAE
Item Socket
Tether Ready No
Socket Shape 6-Point

Description

Socket, Socket Size 2.5 mm, 6-Point, S2 Steel, Chrome, Standard, Drive Size 1/4 in, Metric, SAE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.