Shop All Sockets
Milwaukee Tool
3/8" DRIVE T40 TORX BIT SOCKET
Mfr # 45-34-1014
Zoro # G811131129
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 3/8 in
- Overall Length 2 in
- Material S2 Steel
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 45-34-1014
- Zoro # G811131129
- UPC # 045242663071
- Country of Origin China
- Category Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 2 in |
Socket Depth | Standard |
Socket Size | T40 |
Details
Promotion Restriction | Not eligible for promotion |
Material | S2 Steel |
Finish | Chrome |
Measurement Type | SAE, Torx |
Item | Socket |
Socket Shape | External Torx |
Tether Ready | No |
Description
Socket, Socket Size T40, External Torx, S2 Steel, Chrome, Standard, Drive Size 3/8 in, SAE, Torx
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRAUSS Habilis File Set, Swiss, 5 Pieces (HB2627D126)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 23 (H208ES)
- TUNGALOY Tf Flo-Lock Insert FLG-3031R AH110, PK10 (2412207)
- SLUGGER BY FEIN Annular Cutter, 7/16" dia., 1" Cutting D (63134111041)
- MILWAUKEE TOOL 3/8 in. Drive 9/16 in. SAE 6-Point Deep Socket with FOUR FLAT Sides (45-34-5625)
- MILWAUKEE TOOL 3/8 in. Drive 9/16 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9065)
- MILWAUKEE TOOL 1/4 in. Drive 11/32 in. SAE 6-Point Deep Socket with FOUR FLAT Sides (45-34-9017)
- MILWAUKEE TOOL SHOCKWAVE Lineman's 3/8 in. Drive 1/2 in. Hex Bit Socket (49-66-5154)
- MILWAUKEE TOOL 1/2 in. Drive 14mm Metric 6-Point Socket with FOUR FLAT Sides (45-34-9115)
- MILWAUKEE TOOL 1/2 in. Drive 17mm Metric 6-Point Socket with FOUR FLAT Sides (45-34-9118)
- CRESCENT 3/8" Drive 6 Point Deep SAE Socket 9/16" (CDDS28N)
- Milwaukee Tool Sockets