Shop All Claw, Rip & Framing Hammers
Milwaukee Tool
Smooth Face Rip Claw Hammer 20oz
Mfr # 48-22-9020
Zoro # G110935015
product price: $28.97
/ea
Not eligible for select promotions
$28.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-9020
- Zoro # G110935015
- UPC # 045242571277
- Country of Origin Taiwan, Province of China
- Category Claw, Rip & Framing Hammers
Details
Promotion Restriction | Not eligible for promotion |
Description
Smooth Face Rip Claw Hammer 20oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACOBS 845 Extension Socket Outside 4MT/Inside 5MT (30454N)
- GEARWRENCH 1/4" Drive Hex Bit SAE Socket 1/4" (80160)
- KRAFT TOOL Plugging Chisel (BL576)
- KIPP Machine Handle, Revolving, Similar to DIN 98 Style E, Steel, Blue Passivated, L1=105.5 mm, D= M12 (K0168.1232105)
- MILWAUKEE TOOL 17 oz Smooth Face Framing Hammer (48-22-9017)
- MILWAUKEE TOOL Twenty Eight oz Milled Face Hammer (48-22-9029)
- MILWAUKEE TOOL 4in1 Lineman's Hammer (48-22-9040)
- MILWAUKEE TOOL 17 oz Milled Face Framing Hammer (48-22-9016)
- MILWAUKEE TOOL 19 oz Smooth Face Poly/Fiberglass Handle Hammer (48-22-9316)
- MILWAUKEE TOOL 22 oz Milled Face Framing Hammer (48-22-9022)
- DEWALT 25LB Fib BLK Hammer (DWHT56146)
- Milwaukee Tool Hammers and Striking Tools