Shop All Arbors
Milwaukee Tool
Small Thread Arbor, 1/4" Shank
Mfr # 49-56-6950
Zoro # G4023756
product price: $7.85
/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material High Speed Steel
- Pilot Drill Size 1/4" dia. x 3-1/2" L
- Hole Saw Product Grouping Hole Saw Accessories
- Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-56-6950
- Zoro # G4023756
- UPC # 045242200009
- Country of Origin China
- Category Arbors
Dimensions
Pilot Drill Size | 1/4" dia. x 3-1/2" L |
Shank Size | 1/4" |
Thread Size | 1/2"-20 |
Fits Hole Saw Dia. | Up to 1-3/16" |
Overall Length | 4" |
Fits Hole Saw Dia. - Imperial | Up to 1 3/16 in |
Arbor Shank Size | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | High Speed Steel |
Hole Saw Product Grouping | Hole Saw Accessories |
Item | Hole Saw Arbor |
For Use With | Drill Chucks 1/4" and Larger |
Shank Shape | Round |
Replacement Pilot Drill No. | Mfr. No. 49-56-8010 |
Arbor Shank Style | Round |
Includes Pilot Bit | Yes |
Arbor Type | Standard |
Pilot Bit Material | Steel |
Pilot Bit Material | Steel |
Description
Hole Saw Arbor, Arbor Type Standard, Thread Size 1/2 In.-20, Arbor Shank Style Round, Arbor Shank Size 1/4 in, Fits Hole Saw Dia. - Imperial Up to 1 3/16 in, Includes Pilot Bit Yes, Pilot Bit Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Drain Cleaning Machine (41977)
- BON TOOL Bon 12-189 Screed, Mag 2" X 4", 18 Foot (12-189)
- GEARWRENCH 1/4" Drive Beam Torque Wrench 0-80 in/lbs. (2955N)
- FEIN Rasp/Finger Shaped Plate (63731002210)
- CLESCO ARBOR PRESS 850 (ARBOR PRESS 850)
- PARLEC Shell Mill Holder, CAT40, Pilot Dia 1.5 In (C40-15SM2)
- JACOBS AO202 Arbor 2MT/2JT (7307N)
- NORTON ABRASIVES Arbor Hole Unified Wheel, 1/4"x1/4", PK40 (66261014902)
- TOOLMEX Slotting Saw Arbor for Saws with 3/8" Hole, 1/2" Straight Shank, OAL 3-3/8" Import (8-562-1010)
- PARLEC Shell Mill Holder, CAT50, Pilot Dia .75 In (C50-75SM1)
- LYNDEX-NIKKEN Shell Mill Holder, CAT40, 0.50Dia, 0.57in L (C4001-0500-1.75)
- Milwaukee Tool Arbors