Shop All Drain Cleaning Accessories
Milwaukee Tool
Small Opening Tool For 7/8" Sectional Cable
Mfr # 48-53-3835
Zoro # G8275279
product price: $34.97
/ea
Not eligible for select promotions
$34.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 55NJ55
- Includes 60HM37
- Size 1.61 in
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-53-3835
- Zoro # G8275279
- UPC # 045242540587
- Country of Origin China
- Category Drain Cleaning Accessories
Dimensions
Size | 1.61 in |
Overall Length | 3 in |
Connection Size | 7/8 in |
Maximum Drain Line Inside Diameter | 4 in |
For Pipe Size | 3 in to 4 in |
Minimum Drain Line Inside Diameter | 3 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Small Opening Tool |
Material | Steel |
For Use With | 55NJ55 |
Includes | 60HM37 |
Number of Pieces | 1 |
Drain Line Capacity I.D. | 3 in - 4 in Lines |
Number of Blades | 0 |
Features | RUST GUARD Plating |
Compatible Cable Core Type | Open Wind |
Compatible Cleaner Series | M18 Sectional Machines |
Application | Sectional Machine Cables |
Product Type | Cutters |
Compatible Cleaner Manufacturer Part Number | 2818-20, 2871-20 |
Cutter Type | Opening Tool |
Head Type | Opening Tool |
Description
Small Opening Tool, Head Type Opening Tool, Compatible Cleaner Series M18 Sectional Machines, Connection Size 7/8 in, Maximum Drain Line Inside Diameter 4 in, Minimum Drain Line Inside Diameter 3 in, Product Type Cutters, Compatible Cleaner Manufacturer Part Number 2818-20, 2871-20, Application Sectional Machine Cables, Compatible Cable Core Type Open Wind, Compatible Cleaner Grainger Part Number 55NJ55, Cutter Type Opening Tool, Features RUST GUARD Plating, For Use With 55NJ55, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Magnetic Glo-View Torpedo Level, 9 In (1435-0900)
- WESTWARD C-Clamp, 6", Iron, Regular Duty, 2450 lb. (2LAY7)
- RIDGID RIDGID® 31175 #1017 3/8-1-1/4" Pipe Capacity Basin Wrench W/ 10"-17" Telescoping Handle (31175)
- GF GAGE Plug Gage Assembly, 0.0860" dia., 2B Clas (W0086562BS)
- MILWAUKEE TOOL Case for TRAPSNAKE Toilet Auger (48-22-2576)
- MILWAUKEE TOOL 2 in. Carbide Chain Knocker for 5/16 in. Chain Snake Cable (48-53-3025)
- MILWAUKEE TOOL 1/4" x 35' Inner Core Bulb Head Cable w/ RUST GUARD Plating (48-53-2671)
- MILWAUKEE TOOL 4" Grease Cutter For 7/8" Sectional Cable (48-53-3838)
- MILWAUKEE TOOL 7/8" x 15' All Purpose Open Wind Sectional Cable (48-53-2852)
- MILWAUKEE TOOL Medium Opening Tool for 7/8" Sectional Cable (48-53-3836)
- MILWAUKEE TOOL 5/8" x 50' Open Wind Coupling Cable w/ RUST GUARD Plating (48-53-2775)
- Milwaukee Tool Drain Cleaning Accessories