Shop All Drain Cleaning Accessories
Milwaukee Tool
Small Opening Tool For 1-1/4" Sectional Cable
Mfr # 48-53-4835
Zoro # G8271955
$34.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Steel
- For Use With 55NJ55
- Includes 60HM47
- Size 1.61 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-53-4835
- Zoro # G8271955
- UPC # 045242548453
- Country of Origin China
- Category Drain Cleaning Accessories
Dimensions
Size | 1.61 in |
Connection Size | 1 1/4 in |
Overall Length | 3 in |
Maximum Drain Line Inside Diameter | 4 in |
Minimum Drain Line Inside Diameter | 3 in |
For Pipe Size | 3 in to 4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Small Opening Tool |
Material | Steel |
For Use With | 55NJ55 |
Includes | 60HM47 |
Drain Line Capacity I.D. | 3 in - 4 in Lines |
Features | RUST GUARD Plating |
Number of Pieces | 1 |
Number of Blades | 0 |
Head Type | Opening Tool |
Application | Sectional Machine Cables |
Product Type | Cutters |
Cutter Type | Opening Tool |
Compatible Cable Core Type | Open Wind |
Compatible Cleaner Series | M18 Sectional Machines |
Compatible Cleaner Manufacturer Part Number | 2871-20 |
Description
Small Opening Tool, Head Type Opening Tool, Compatible Cleaner Series M18 Sectional Machines, Connection Size 1 1/4 in, Maximum Drain Line Inside Diameter 4 in, Minimum Drain Line Inside Diameter 3 in, Product Type Cutters, Compatible Cleaner Manufacturer Part Number 2871-20, Application Sectional Machine Cables, Compatible Cable Core Type Open Wind, Compatible Cleaner Grainger Part Number 55NJ55, Cutter Type Opening Tool, Features RUST GUARD Plating, For Use With 55NJ55, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 10 PC 1/2 DRIVE METRIC HEX DRIVER SET (1498MH)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC Let-T (C18047)
- PROTO 3/8 in Drive Impact Socket 22 mm Size 6 pt Deep Depth, Black Oxide (J7022M)
- KO-KEN Socket TORX E14 140mm 1/2 Sq. Drive (4325-E14(L140))
- MILWAUKEE TOOL 1-1/2 in. Opening Tool for 5/8 in. Sectional Cable (48-53-3815)
- MILWAUKEE TOOL 3 in. Grease Cutter For 5/8 in. & 3/4 in. Drum Cable (48-53-2837)
- MILWAUKEE TOOL Flexible Straight Auger for 7/8 in. Sectional Cable (48-53-3829)
- MILWAUKEE TOOL 3/8 in. x 100 ft. Inner Core Drum Cable (48-53-2777)
- MILWAUKEE TOOL 1/4 in. x 25 ft. Drop Head Replacement Drain Cleaning Cable (48-53-2578)
- MILWAUKEE TOOL Drain Cleaning Cable: 1/2 in Dia., 6 ft Lg., Hollow Core, Bulb Auger, 4 in Max. Pipe Dia. (48-53-3576)
- GENERAL WIRE SPRING General Wire 25'x1/4in Flexicore Cable w/ Down Head (25HE1-DH)
- Milwaukee Tool Drain Cleaning Accessories